Shop All Wheelchair Accessories
Battery Clerk
AJC® Yuasa NP12-12 12V 12Ah Wheelchair Battery
Mfr # NP12-12-Yuasa-12V-12Ah-WH-WCB
Zoro # G204910850
Free Shipping & Returns
$91.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Battery Clerk
- MFR # NP12-12-Yuasa-12V-12Ah-WH-WCB
- Zoro # G204910850
- Country of Origin China
- Category Wheelchair Accessories
Description
Ajc yuasa np12-12 12v 12ah wheelchair battery features: ajc brand replacement compatible with a yuasa np12-12 wheelchair battery voltage: 12 (12 volts) capacity: 12ah terminals: f2 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 3.91 inches height: 3.8 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by yuasa.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Emesis Bag, 6.5x15", Blue, PK100 (3933)
- ADVIL Ibuprofen Tablets, Two-Packs, PK50 (BXAVL50BX)
- RAFFEL SYSTEMS Tranquil Ease Heat And Massage Hand Control For Lift Chair (HC-20802HL)
- FIRST AID ONLY First Aid Kit Refill, Eyewash, 1 Oz. Bottle, 1 Per Box (FAE-6011)
- BATTERY CLERK AJC® Amstron AP-1270F1 12V 7.5Ah Wheelchair Battery (AJC-D7.5S-N-0-131424)
- BATTERY CLERK AJC® MK M12260 SLD M (12V 26AH) 12V 26Ah Wheelchair Battery (AJC-D26S-B-0-144883)
- BATTERY CLERK AJC® Universal Power UB12350 Group U1 Sealed AGM 12 Volt 35 Ah 35Ah Battery (AJC-D35S-B-0-145232)
- BATTERY CLERK AJC® Bruno Stairlifts Electra-Ride - all models 12V 8Ah Wheelchair Battery (BRUNO-STAIRLIFTS ELECTRA-RIDE - ALL MOD)
- BATTERY CLERK AJC® MK ES7-12 T2 12V 7Ah Wheelchair Battery (MK-ES7-12 T2)
- BATTERY CLERK AJC® MK ES1.2-12 (12V 1.2AH) 12V 1.2Ah Wheelchair Battery (AJC-D1.2S-B-0-142482)
- SCHWALBE RightRun Wheelchair Tires (SCHRR24)
- Battery Clerk Wheelchair Accessories