Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Weed Eater Clipstick 2 6V 7Ah Lawn and Garden Battery
Mfr # WEED EATER-CLIPSTICK 2
Zoro # G604954072
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Battery Clerk
- MFR # WEED EATER-CLIPSTICK 2
- Zoro # G604954072
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc weed eater clipstick 2 6v 7ah lawn and garden battery features: ajc brand replacement compatible with a weed eater clipstick 2 lawn and garden battery voltage: 6 (6 volts) capacity: 7ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 1.41 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by weed eater.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Radio Wall Charger, Charges 1 Unit (BC157S)
- ATT 5 Handset Connect to Cell ITAD (CLP99587)
- SANOXY 4 Port USB 2.0 High Speed Hub Octopus Splitter 480 Mbps for PC Laptop Notebook (SANOXY-CABLE115)
- ANACOM MEDTEK LOCKING PUSH BUTTON CALL CORD, 8 FT. (E1220-08)
- BATTERY CLERK AJC® CooPower CP12-7.0-F2 Sealed Lead Acid - AGM - VRLA Battery (AJC-D7S-J-1-139418)
- BATTERY CLERK AJC® GS Portalac PX12050, PX 12050 12V 5Ah UPS Battery (PX12050-GS-Portalac-12V-5Ah-UPS)
- BATTERY CLERK AJC® Power-Sonic PS-12350, PS12350 12V 35Ah Emergency Light UPS Battery (PS-12350-Power-Sonic-12V-35Ah-UPS)
- BATTERY CLERK AJC® Ritar 6V 4.5Ah 6V 4.5Ah Sealed Lead Acid Battery (6V-4.5Ah-Ritar-6V-4.5Ah-SLA)
- BATTERY CLERK AJC® Streamlight Litebox Sealed Lead Acid - AGM - VRLA Battery (STREAMLIGHT-LITEBOX)
- BATTERY CLERK AJC Power Kingdom PS3.2-12 Sealed Lead Acid Replacement Battery 3.2Ah, 12V, F1 (AJC-D3.2S-V-0-191517)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Edwards 17990108, 1661B - 2 Pack (ML4-6MP21910666296)
- Battery Clerk Sealed Lead Acid Batteries