Shop All Wheelchair Accessories
Battery Clerk
AJC® Universal Power UB12260 12 Volt 26 Ah Sealed AGM 12V 26Ah Battery
Mfr # AJC-D26S-B-0-144750
Zoro # G404912463
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Battery Clerk
- MFR # AJC-D26S-B-0-144750
- Zoro # G404912463
- Country of Origin China
- Category Wheelchair Accessories
Description
features: ajc brand replacement compatible with a universal power ub12260 12 volt 26 ah sealed agm wheelchair battery voltage: 12 (12 volts) capacity: 26ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6.9 inches width: 6.51 inches height: 5 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by universal power.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEK NAR Emergency Trauma Dressing (EN9523)
- COVIDIEN Sharps Container, 3 Gal., Sharpstar, PK5 (S3GR100537)
- INDUSTRIAL SUNSCREEN Indstrl Sunscreen, Zinc Oxide, 50mL, PK16 (ISSC-50ML-30+FF)
- STANLEY ARIAL Wrist Strap, Black (0707-205)
- BATTERY CLERK AJC® MK ES1.2-12 (12V 1.2AH) 12V 1.2Ah Wheelchair Battery (AJC-D1.2S-B-0-142482)
- BATTERY CLERK AJC® Bruno Stairlifts Electra-Ride - all models 12V 8Ah Wheelchair Battery (BRUNO-STAIRLIFTS ELECTRA-RIDE - ALL MOD)
- BATTERY CLERK AJC® Pride Go-Go Elite Traveller Scooter - 4 Wheel 12V 12Ah Battery (PRIDE MOBILITY-GO-GO ELITE TRAVELLER -)
- BATTERY CLERK AJC® MK ES7-12 T2 12V 7Ah Wheelchair Battery (MK-ES7-12 T2)
- BATTERY CLERK AJC® MK M12260 SLD M (12V 26AH) 12V 26Ah Wheelchair Battery (AJC-D26S-B-0-144883)
- BATTERY CLERK AJC® Amstron AP-1270F1 12V 7.5Ah Wheelchair Battery (AJC-D7.5S-N-0-131424)
- PROHEAL Gel Infused Foam Wheelchair Seat Cushion w/ Coccyx Cutout -22" x 18" x3” (PH-74005CX)
- Battery Clerk Wheelchair Accessories