Shop All Specialty Rechargeable Batteries
Battery Clerk
AJC® Universal Power 12 Volt 7 Ah (UB1270) 12V 7Ah Alarm Battery
Mfr # 12-Volt-7-Ah-UB1270-Universal-Power-12V
Zoro # G904910143
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Battery Clerk
- MFR # 12-Volt-7-Ah-UB1270-Universal-Power-12V
- Zoro # G904910143
- Country of Origin China
- Category Specialty Rechargeable Batteries
Description
Ajc universal power 12 volt 7 ah (ub1270) 12v 7ah alarm battery features: ajc brand replacement compatible with a universal power 12 volt 7 ah (ub1270) alarm battery voltage: 12 (12 volts) capacity: 7ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by universal power.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND RADIO Portable Two Way Radio, MB400, UHF, PK6 (MB400X6MC)
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replacement for Simplex 4009 - 4 Pack (ML12-12F2MP445814185372)
- EVEREADY ENER 6PK 2032 Batteries (2032BP-6)
- ILC Replacement for Garmin 361-00086-10 Battery (361-00086-10)
- BATTERY CLERK AJC® Chamberlain 41A6357-1 12V 5Ah Emergency Light Battery (CHAMBERLAIN-41A6357-1)
- BATTERY CLERK AJC® Power-Sonic PS-12180NB 12V 18Ah Emergency Light Battery (POWER-SONIC-PS-12180NB)
- BATTERY CLERK AJC® Panasonic LCR064R5P 6V 4Ah Security System Battery (PANASONIC-LCR064R5P)
- BATTERY CLERK AJC® Husky 20 million Candlepower WX2-135709 6V 5Ah Battery (HUSKY SPOTLIGHT-WX2-135709)
- BATTERY CLERK AJC Leisure Lift M1 - M1 PBR - M2 Wheelchair Replacement Battery 35Ah, 12V, NB (AJC-D35S-J-0-196933)
- BATTERY CLERK AJC® JohnLite 12 volt 7.5 Ah Battery 12V 7Ah Emergency Light Battery (12-volt-7.5-Ah-Battery-JohnLite-12V-7.5)
- ILC Replacement for Tianbao 92670 Battery (92670 BATTERY TIANBAO)
- Battery Clerk Specialty Rechargeable Batteries