Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC UltraTech UT-12120 Sealed Lead Acid Replacement Battery 12Ah, 12V, F2
Mfr # AJC-D12S-J-1-139680
Zoro # G708627360
product price: $77.49
/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Battery Clerk
- MFR # AJC-D12S-J-1-139680
- Zoro # G708627360
- UPC # 683498828693
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Features: ajc replacement compatible with ultratech ut-12120 sealed lead acid battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by ultratech
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Indust. Unmgd Eth. Swtch W/ 6 10/100Baset(X)Ports, Eds-308-Ss-Sc-T (EDS-308-SS-SC-T)
- FEIN Battery Li Ion 12V 6.0Ah (92604184020)
- BAXTON STUDIO Carlingford Modern Espresso Brown Finished Wood 2-Drawer TV Stand (141-7971)
- DURACELL Specialty Watch Battery (D389/390PK09)
- BATTERY CLERK AJC Duracell DURA12-8F Sealed Lead Acid Replacement Battery 8Ah, 12V, F1 (AJC-D8S-V-0-191172)
- BATTERY CLERK AJC® Eagle Picher HE-6V12.7FR 6V 12Ah Sealed Lead Acid Battery (EAGLEPICHER-HE-6V12.7FR)
- BATTERY CLERK AJC Power Rite PRB1212 Sealed Lead Acid Replacement Battery 12Ah, 12V, F2 (AJC-D12S-J-1-139725)
- BATTERY CLERK AJC® Ritar RT1290 12V 9Ah Sealed Lead Acid Battery (RT1290-Ritar-12V-9Ah-SLA)
- BATTERY CLERK AJC® MK ES5-12-T2 12V 5Ah Sealed Lead Acid Battery (MK-ES5-12-T2)
- BATTERY CLERK AJC® Power Kingdom PS10-12S 12V 10Ah Sealed Lead Acid Battery (POWER KINGDOM-PS10-12S)
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery For YAMAHA Venture Lite (2009) (YTX14-BS147)
- Battery Clerk Sealed Lead Acid Batteries