Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC Tripp Lite BCPERS250 UPS Replacement Battery 5Ah, 6V, F1
Mfr # AJC-C5S-I-0-193266
Zoro # G608626142
Sold in multiples of 2 for $37.98
$37.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Battery Clerk
- MFR # AJC-C5S-I-0-193266
- Zoro # G608626142
- UPC # 688624240790
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Features: ajc replacement compatible with tripp lite bcpers250 ups battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by tripp lite
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FDK CR12600SE-WR Lithium Battery For Modicon PA-0254-000 L01A23192 BLOCK (CR12600SE-WR)
- VISIONTEK 1M Lightning Cbl WH no MFI, PK5,900759 (900759)
- EZGENERATION AA Alkaline Battery Bulk Pack - 20 Pack (EZ1099)
- MIGHTY MAX BATTERY YTX30L-BS 12V 30AH Replacement Battery for LTX30L-BS (YTX30L-BS31)
- BATTERY CLERK AJC® Leoch LP12-7 12V 7Ah Sealed Lead Acid Battery (AJC-D7S-S-1-159111)
- BATTERY CLERK AJC Werker WKA12-8F Sealed Lead Acid Replacement Battery 8Ah, 12V, F1 (AJC-D8S-V-0-191685)
- BATTERY CLERK AJC® Rhino SLA4-6 6V 4.5Ah Sealed Lead Acid Battery (RHINO-SLA4-6)
- BATTERY CLERK AJC® Sigmas SP12-7.5 12V 7Ah Sealed Lead Acid Battery (SIGMASTEK-SP12-7.5)
- BATTERY CLERK AJC® Yuasa NPW45-12, NPW 45-12 12V 9Ah UPS Battery (YUASA-NPW45-12)
- BATTERY CLERK AJC® Energizer ER-HT400 Home Theater 6V 4.5Ah UPS Battery (ENERGIZER-ER-HT400 HOME THEATER)
- BATTERY CLERK AJC Enersys NP7-12A Sealed Lead Acid Replacement Battery 7Ah, 12V, F1 (AJC-D7S-A-0-159067)
- Battery Clerk Sealed Lead Acid Batteries