Shop All Specialty Rechargeable Batteries
Battery Clerk
AJC® Teledyne Big Beam 118-0005 6V 4.5Ah Emergency Light Battery
Mfr # TELEDYNE-BIG BEAM 118-0005
Zoro # G004907920
$18.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Battery Clerk
- MFR # TELEDYNE-BIG BEAM 118-0005
- Zoro # G004907920
- Country of Origin China
- Category Specialty Rechargeable Batteries
Description
Ajc teledyne big beam 118-0005 6v 4.5ah emergency light battery features: ajc brand replacement compatible with a teledyne big beam 118-0005 emergency light battery voltage: 6 (6 volts) capacity: 4.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 2.8 inches width: 1.91 inches height: 4 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by teledyne.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Netgear W-10a Battery (W-10A)
- ILC Replacement for Cino Bt2100 Battery (BT2100 BATTERY CINO)
- ADESSO PUBLISHING Adesso Vertical Illuminated Ergonomic Usb Mouse, Contour Shape w/ (IMOUSEE1)
- MIGHTY MAX BATTERY 12V 10AH Battery Replacement for GMP PM10B-12 F2, PM10B12 F2 - 4 Pack (ML10-12MP4210797)
- BATTERY CLERK AJC® JohnLite 12 volt 7.5 Ah Battery 12V 7Ah Emergency Light Battery (12-volt-7.5-Ah-Battery-JohnLite-12V-7.5)
- BATTERY CLERK AJC® Lithonia ELB-0607 6V 7Ah Emergency Light Battery (LITHONIA-ELB-0607)
- BATTERY CLERK AJC® DSC Ultratech UT1240 12V 5Ah Alarm Battery (Ultratech-UT1240-DSC-12V-5Ah-A)
- BATTERY CLERK AJC® Chloride 6V4.5AH 6V 4.5Ah Alarm Battery (6V4.5AH-Chloride-6V-4.5Ah-A)
- BATTERY CLERK AJC® Dual Lite 12-793 6V 5Ah Emergency Light Battery (DUAL-LITE-12-793)
- BATTERY CLERK AJC® GS Portalac PX12072-F2 12V 7Ah Alarm Battery (PORTALAC-PX12072-F2)
- ILC Replacement for Lezyne Lir1620 (LIR1620 LEZYNE)
- Battery Clerk Specialty Rechargeable Batteries