Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC Sho-Me 90985 Emergency Light Replacement Battery 4.5Ah, 6V, F1
Mfr # AJC-C4.5S-A-0-170632
Zoro # G008625783
product price: $16.99
/ea
Sold in multiples of 2 for $33.98
$33.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Battery Clerk
- MFR # AJC-C4.5S-A-0-170632
- Zoro # G008625783
- UPC # 740737295149
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Features: ajc replacement compatible with sho-me 90985 emergency light battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by sho-me
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Audio Cable, 3.5mm, M/F, 25 Ft (650)
- ILC Replacement for Mitsubishi Cr17335se-r (CR17335SE-R MITSUBISHI)
- ILC Replacement for Scanreco Palfinger 592 (PALFINGER 592 SCANRECO)
- ILC Replacement for Datalogic 5-2389 Battery (5-2389 BATTERY DATALOGIC)
- BATTERY CLERK AJC® Mart Cart XTi 24 12V 35Ah Scooter Battery (MART CART-XTI 24)
- BATTERY CLERK AJC Duracell DURA12-26NB Sealed Lead Acid Replacement Battery 26Ah, 12V, NB (AJC-D26S-V-0-191163)
- BATTERY CLERK AJC APC BE650G UPS Replacement Battery 9Ah, 12V, F2 (AJC-D9S-F2-J-0-193285)
- BATTERY CLERK AJC® Leoch LP12-12 T2, LP 12-12 T2 12V 12Ah UPS Battery (LP12-12-T2-Leoch-12V-12Ah-UPS)
- BATTERY CLERK AJC Duracell SLAA6-12F Sealed Lead Acid Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-J-0-182424)
- BATTERY CLERK AJC® CyberPower RB1270 12V 7Ah UPS Battery (CYBERPOWER-RB1270)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Lithonia ELBC06075 (ML4-645104094)
- Battery Clerk Sealed Lead Acid Batteries