Shop All Specialty Rechargeable Batteries
Battery Clerk
AJC® Securitron 24V 4Ah 12V 4.5Ah Alarm Battery
Mfr # SECURITRON-24V 4AH
Zoro # G604911129
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Battery Clerk
- MFR # SECURITRON-24V 4AH
- Zoro # G604911129
- Country of Origin China
- Category Specialty Rechargeable Batteries
Description
Ajc securitron 24v 4ah 12v 4.5ah alarm battery features: ajc brand replacement compatible with a securitron 24v 4ah alarm battery voltage: 12 (12 volts) capacity: 4.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.5 inches width: 2.81 inches height: 3.9 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by securitron.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABRA Jabra Speak 510 Uc Speakerphone (7510-209)
- SHUTTLE Shuttle Vesa Mount Bracket For Dh110Se (PV04)
- ADESSO SlimTouch Mini Black USB, AKB410UB (AKB-410UB)
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replacement for Genesis NP12-12TFR (ML12-12F22914)
- BATTERY CLERK AJC® GS Portalac PE12V1.2F1 12V 1.2Ah Emergency Light Battery (PE12V1.2F1-GS-Portalac-12V-1.2Ah-ELB)
- BATTERY CLERK AJC® Teledyne Big Beam 118-0005 6V 4.5Ah Emergency Light Battery (TELEDYNE-BIG BEAM 118-0005)
- BATTERY CLERK AJC® Hubbell 0120255 6V 4.5Ah Emergency Light Battery (0120255-Hubbell-6V-4.5Ah-ELB)
- BATTERY CLERK AJC® National Power GS012P3 6V 5Ah Emergency Light Battery (GS012P3-National-Power-6V-5Ah-ELB)
- BATTERY CLERK AJC® Husky 20 million Candlepower WX2-135709 6V 5Ah Battery (HUSKY SPOTLIGHT-WX2-135709)
- BATTERY CLERK AJC® JohnLite 6 volt 5 Ah Battery 6V 5Ah Emergency Light Battery (6-volt-5-Ah-Battery-JohnLite-6V-5Ah-ELB)
- ILC Replacement for Alinco Dj-v27t (DJ-V27T ALINCO)
- Battery Clerk Specialty Rechargeable Batteries