Shop All Specialty Rechargeable Batteries
Battery Clerk
AJC® Schumacher Electric SCUPSJ 1812 Jump Starter Portable Power Battery
Mfr # SCHUMACHER ELECTRIC-SCUPSJ 1812
Zoro # G204910164
product price: $95.55
/ea
Free Shipping & Returns
$95.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Battery Clerk
- MFR # SCHUMACHER ELECTRIC-SCUPSJ 1812
- Zoro # G204910164
- Country of Origin China
- Category Specialty Rechargeable Batteries
Description
Ajc schumacher electric scupsj 1812 jump starter portable power battery features: ajc brand replacement compatible with a schumacher electric scupsj 1812 jump starter and portable power unit jump starter battery voltage: 12 (12 volts) capacity: 18ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 7.1 inches width: 3.11 inches height: 6.6 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by schumacher electric.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML22-12 - 12V 22AH SLA Battery for Wheelchair Medical Mobility 2 Pack (ML22-12MP2110)
- LOWELL Attenuator 10W 7025V (10LVC)
- MIGHTY MAX BATTERY 12V 35AH INT Battery Replacement for Power Patrol SLA1156 - 2 Pack (ML35-12INTMP2298)
- DURACELL Silver Oxide 303/357/76 1.5 V 175 Ah Electronic/Watch Battery (D303/357PK)
- BATTERY CLERK AJC® Teledyne Big Beam 118-0005 6V 4.5Ah Emergency Light Battery (TELEDYNE-BIG BEAM 118-0005)
- BATTERY CLERK AJC® Ultr Doppler Flow Battery 12V 1.2Ah Medical Battery (ULTRA-)
- BATTERY CLERK AJC® Sonnenschein LCR6V10BP 6V 12Ah Emergency Light Battery (SONNENSCHEIN-LCR6V10BP)
- BATTERY CLERK AJC® Hubbell 0120255 6V 4.5Ah Emergency Light Battery (0120255-Hubbell-6V-4.5Ah-ELB)
- BATTERY CLERK AJC Levo LCM 50 AMP 26AH Wheelchair Replacement Battery 26Ah, 12V, NB (AJC-D26S-J-0-196926)
- BATTERY CLERK AJC® Allied Healthcare Products G180 Suction Unit 12V 4.5Ah Medical Battery (G180 Suction Unit-12V-4.5Ah)
- ILC Replacement for Nihon Kohden Ys-076p5 (YS-076P5 NIHON KOHDEN)
- Battery Clerk Specialty Rechargeable Batteries