Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Rhino SLA4-6 6V 4.5Ah Sealed Lead Acid Battery
Mfr # RHINO-SLA4-6
Zoro # G204908970
Sold in multiples of 2 for $31.70
$31.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Battery Clerk
- MFR # RHINO-SLA4-6
- Zoro # G204908970
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc rhino sla4-6 6v 4.5ah sealed lead acid battery features: ajc brand replacement compatible with a rhino sla4-6 sealed lead acid battery voltage: 6 (6 volts) capacity: 4.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 2.8 inches width: 1.91 inches height: 4 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by rhino.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSCEND INFORMATION 32Gb Cf Card (Cf170) (TS32GCF170)
- ILC Replacement for Kodak Ektagraphic III A replacement light bulb lamp (EKTAGRAPHIC III A KODAK)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replacement for Interstate ASLA1080, SLA1079 (ML8-1213335275)
- JBL Tune 510BT Lifestyle Bluetooth On Ear Headphones, White (JBLT510BTWHTAM)
- BATTERY CLERK AJC® Parasystems PS-6100-F1 6V 12Ah Sealed Lead Acid Battery (PARA SYSTEMS-PS-6100-F1)
- BATTERY CLERK AJC® Sigmas SP6-12HR SP 6-12HR 6V 12Ah Sealed Lead Acid Battery (SIGMASTEK-SP6-12HR SP 6-12HR)
- BATTERY CLERK AJC Duracell SLAA12-14F2 Sealed Lead Acid Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-J-2-182453)
- BATTERY CLERK AJC Power Rite PRB1212 Sealed Lead Acid Replacement Battery 12Ah, 12V, F2 (AJC-D12S-J-1-139725)
- BATTERY CLERK AJC® Power-Sonic PS-12350 Sealed Lead Acid - AGM - VRLA Battery (AJC-D35S-J-1-140309)
- BATTERY CLERK AJC® Power Kingdom PS1.2-12 12V 1.2Ah Sealed Lead Acid Battery (AJC-D1.2S-J-0-155750)
- MIGHTY MAX BATTERY 12-Volt 35 Ah Rechargeable GEL Sealed Lead Acid Battery (ML35-12GEL)
- Battery Clerk Sealed Lead Acid Batteries