Shop All Wheelchair Accessories
Battery Clerk
AJC® Pride Go-Go Elite Traveller Scooter - 4 Wheel 12V 12Ah Battery
Mfr # PRIDE MOBILITY-GO-GO ELITE TRAVELLER -
Zoro # G104912299
product price: $86.15
/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Battery Clerk
- MFR # PRIDE MOBILITY-GO-GO ELITE TRAVELLER -
- Zoro # G104912299
- Country of Origin China
- Category Wheelchair Accessories
Description
Ajc pride go-go elite traveller scooter - 4 wheel 12v 12ah battery features: ajc brand replacement compatible with a pride go-go elite traveller scooter - 4 wheel wheelchair battery voltage: 12 (12 volts) capacity: 12ah terminals: f2 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 3.91 inches height: 3.8 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by pride.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHYSICIANSCARE Petroleum Jelly, Jar, 3.75 oz. (12-825)
- FABRICATION ENTERPRISES 3B® Anatomical Model - Mini Hip Joint with Cross Section of Bone on Base (956176)
- ZORO SELECT Pre-Poison Ivy Barrier, Gel, Pump Bottle (83670)
- DMI Bulb Syringe Aspirator, Sterile, 2 oz (650-4004-0121)
- BATTERY CLERK AJC® Bruno Stairlifts Electra-Ride - all models 12V 8Ah Wheelchair Battery (BRUNO-STAIRLIFTS ELECTRA-RIDE - ALL MOD)
- BATTERY CLERK AJC® Universal Power UB12350 Group U1 Sealed AGM 12 Volt 35 Ah 35Ah Battery (AJC-D35S-B-0-145232)
- BATTERY CLERK AJC® MK ES7-12 T2 12V 7Ah Wheelchair Battery (MK-ES7-12 T2)
- BATTERY CLERK AJC® MK ES1.2-12 (12V 1.2AH) 12V 1.2Ah Wheelchair Battery (AJC-D1.2S-B-0-142482)
- BATTERY CLERK AJC® Amstron AP-1270F1 12V 7.5Ah Wheelchair Battery (AJC-D7.5S-N-0-131424)
- BATTERY CLERK AJC® MK M12260 SLD M (12V 26AH) 12V 26Ah Wheelchair Battery (AJC-D26S-B-0-144883)
- SECURE Secure WWP-1B Wheelchair Or Walker Pouch (WWP-1B)
- Battery Clerk Wheelchair Accessories