Shop All Specialty Rechargeable Batteries
Battery Clerk
AJC® Prescolite EM Exit 6V 4.5Ah Emergency Light Battery
Mfr # PRESCOLITE-EM EXIT
Zoro # G704907435
product price: $18.25
/ea
Sold in multiples of 2 for $36.50
$36.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Battery Clerk
- MFR # PRESCOLITE-EM EXIT
- Zoro # G704907435
- Country of Origin China
- Category Specialty Rechargeable Batteries
Description
Ajc prescolite em exit 6v 4.5ah emergency light battery features: ajc brand replacement compatible with a prescolite em exit emergency light battery voltage: 6 (6 volts) capacity: 4.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 2.8 inches width: 1.91 inches height: 4 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by prescolite.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement Battery for YT-645 with F1 Terminal (ML4-691816)
- BARKAN MOUNTS Barkan 29 - 65 inch Full Motion - 3 Movement Flat / Curved TV Ceiling Mount 88 lbs White & Black (3500)
- OTTERBOX Defender Case For Samsung Galaxy S21 Fe 5g , Black (77-83939)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Altronix AL30ULMR (ML7-1219111685)
- BATTERY CLERK AJC® Jump N Carry JNC1224 Jump Starter 12V 18Ah Jump Starter Battery (JUMP N CARRY-JNC1224)
- BATTERY CLERK AJC® Universal Power 6 Volt 4.5 Ah (UB645) 6V 4.5Ah Alarm Battery (6-Volt-4.5-Ah-UB645-Universal-Power-6V-)
- BATTERY CLERK AJC Levo LCM 50 AMP 26AH Wheelchair Replacement Battery 26Ah, 12V, NB (AJC-D26S-J-0-196926)
- BATTERY CLERK AJC® Generac 0D4575 12V 33Ah Generator Battery (GENERAC-0D4575)
- BATTERY CLERK AJC® Sure-Lites 26-11 12V 17Ah Emergency Light Battery (SURE-LITES-26-11)
- BATTERY CLERK AJC® Astralite EU-HD-12/24 6V 4.5Ah Emergency Light Battery (ASTRALITE-EU-HD-12/24)
- ILC Replacement for Bose 300770-001 Battery (300770-001 BATTERY BOSE)
- Battery Clerk Specialty Rechargeable Batteries