Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Powervar ABCEG251-11 12V 8Ah UPS Battery
Mfr # POWERVAR-ABCEG251-11
Zoro # G104892478
$50.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Battery Clerk
- MFR # POWERVAR-ABCEG251-11
- Zoro # G104892478
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc powervar abceg251-11 12v 8ah ups battery features: ajc brand replacement compatible with a powervar abceg251-11 ups battery voltage: 12 (12 volts) capacity: 8ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by powervar.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM DRIVE, USB, EXEC, METAL, 64GB (VER98750)
- MONOPRICE Heavy Duty Power Cord - NEMA 6-20P to IEC 60320 C19_ 12AWG_ 20A/2500W_ (40085)
- MONOPRICE Stereo Plug 3.5mm To 3.5mm Mono Jack (7129)
- DENAQ High Capacity Battery for Toshiba Portege 2000 Laptops- 2200mAh (DQ-PA3154U-3)
- BATTERY CLERK AJC Sealed Lead Acid - AGM - VRLA Battery 1.3Ah, 12V, F1 (AJC-D1.3S)
- BATTERY CLERK AJC® Sola S4K2U1000C 12V 5Ah UPS Battery (SOLA-S4K2U1000C)
- BATTERY CLERK AJC® Vision CP1232 CP 1232 12V 3.2Ah Sealed Lead Acid Battery (VISION-CP1232 CP 1232)
- BATTERY CLERK AJC Sealed Lead Acid - AGM - VRLA Battery 22Ah, 12V, NB (AJC-D22S)
- BATTERY CLERK AJC® 12V 10Ah Sealed Lead Acid - AGM - VRLA Battery (AJC-D10S)
- BATTERY CLERK AJC Leoch DJW6-5.0LH Sealed Lead Acid Replacement Battery 5Ah, 6V, F1 (AJC-C5S-V-0-191149)
- MIGHTY MAX BATTERY YTX5L-BS 12V 4AH Battery Replacement for Polaris 110 Sportsman 2019 (YTX5L-BS211996)
- Battery Clerk Sealed Lead Acid Batteries