Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC Power Source BT-12M12AC Emergency Light Replacement Battery 12Ah, 12V, F2
Mfr # AJC-D12S-J-0-187646
Zoro # G108627342
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Battery Clerk
- MFR # AJC-D12S-J-0-187646
- Zoro # G108627342
- UPC # 688624251987
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Features: ajc replacement compatible with power source bt-12m12ac emergency light battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by power source
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIPIO 4ft Kevlar braided Aux cable (STAUX4)
- AIPHONE Door Station, 4-1/4 (DA-1DS)
- UPG Sealed Lead Acid Battery, 12 V, 12Ah, UB12120, F1 Faston Tab Terminal, AGM Type (D5744)
- DELL Wired Keyboard and Mouse - KM300C (DELL-KM300C-US)
- BATTERY CLERK AJC® APC Back-UPS RS 900 (BR900) 12V 7Ah UPS Battery (APC-BACK-UPS RS 900 (BR900))
- BATTERY CLERK AJC® Sigmas SP6-12HR SP 6-12HR 6V 12Ah Sealed Lead Acid Battery (SIGMASTEK-SP6-12HR SP 6-12HR)
- BATTERY CLERK AJC® Sola UPS 305 (425VA) 12V 7Ah UPS Battery (SOLA-UPS 305 (425VA))
- BATTERY CLERK AJC® APC BackUPS XS1500 (BX1500) 12V 7Ah UPS Battery (APC-BACKUPS XS1500 (BX1500))
- BATTERY CLERK AJC® CyberPower RB1280X2B 12V 9Ah UPS Battery (CYBERPOWER-RB1280X2B)
- BATTERY CLERK AJC® Interstate BSL0925, BSL 0925 6V 7Ah UPS Battery (INTERSTATE-BSL0925)
- MIGHTY MAX BATTERY 12-Volt 18 Ah 270 CCA GEL Sealed Lead Acid Power Sport Battery (YTX20L-BSGEL)
- Battery Clerk Sealed Lead Acid Batteries