Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Power-Sonic PS-670, PS670 6V 7Ah Emergency Light UPS Battery
Mfr # PS-670-Power-Sonic-6V-7Ah-UPS
Zoro # G504893877
product price: $20.59
/ea
Sold in multiples of 2 for $41.18
$41.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Battery Clerk
- MFR # PS-670-Power-Sonic-6V-7Ah-UPS
- Zoro # G504893877
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc power-sonic ps-670, ps670 6v 7ah emergency light features: ajc brand replacement compatible with a power-sonic ps-670 ups battery voltage: 6 (6 volts) capacity: 7ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 1.41 inches height: 3.7 inches mportant:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by power-sonic.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARPHONE CONNECTION Push-Talk BT Adapter, BTD-34EC-S-PTT BLE (BTD-34EC-S-PTT BLE)
- MIGHTY MAX BATTERY 14.4v NICD 2000MAH Replacement Battery for Roomba 400 Series (MAX3469600)
- MONOPRICE Super VGA M/M CL2 Rated Cable w/ Ferrites (Gold Plated), 50ft (3572)
- PANASONIC Original HHR-75AAAB 1.2V Rechargeable Battery Replaces HHR-55AAABU (HHR-75AAAB5B)
- BATTERY CLERK AJC® BSB GB12-4.5 Sealed Lead Acid - AGM - VRLA Battery (BSB-GB12-4.5)
- BATTERY CLERK AJC® MK ES5-12 12V 4.5Ah Sealed Lead Acid Battery (ES5-12-MK-12V-4.5Ah-SLA)
- BATTERY CLERK AJC® APC Smart-UPS SC 420VA SC420 12V 7Ah UPS Battery (Smart-SC-420VA-SC420-APC-12V-7Ah-UPS)
- BATTERY CLERK AJC® Jiming JM-6M4.5AC 6V 5Ah Sealed Lead Acid Battery (AJC-C5S-A-1-155313)
- BATTERY CLERK AJC® Mart Cart XTi 24 12V 35Ah Scooter Battery (MART CART-XTI 24)
- BATTERY CLERK AJC® Vision CP1250, CP 1250 12V 5Ah UPS Battery (CP1250-F2-Vision-12V-5Ah-UPS)
- ZORO SELECT Sealed Lead Acid Battery, 6VDC, 5Ah (47033)
- Battery Clerk Sealed Lead Acid Batteries