Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Power-Sonic PS-12550, PS12550 12V 55Ah Emergency Light UPS Battery
Mfr # PS-12550-Power-Sonic-12V-55Ah-UPS
Zoro # G804895274
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Battery Clerk
- MFR # PS-12550-Power-Sonic-12V-55Ah-UPS
- Zoro # G804895274
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc power-sonic ps-12550, ps12550 12v 55ah emergency light features: ajc brand replacement compatible with a power-sonic ps-12550 ups battery voltage: 12 (12 volts) capacity: 55ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 9 inches width: 5.41 inches height: 8.2 inches mportant:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by power-sonic.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVID TECH Mount Junction Box, Metal Alloy (IPM-JB4A)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for Enduring 6FM12, 6-DW-12 - 3 Pack (ML12-12F2MP338914053221)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Altronix SMP3PMCTXPD16CB (ML7-1219111703)
- ANTAIRA 5-Port Industrial PoE+ Unmanaged Ethernet Switch, w/4-10/100Tx ***+ 1-10/100Tx, 12~36VDC (LNP-0500-24)
- BATTERY CLERK AJC® FIAMM FG22703 Sealed Lead Acid - AGM - VRLA Battery (AJC-D26S-J-1-140030)
- BATTERY CLERK AJC® APC BE550G-LM 12V 7Ah UPS Battery (APC-BE550G-LM)
- BATTERY CLERK AJC® Power-Sonic PS-12180-NB Sealed Lead Acid - AGM - VRLA Battery (POWER-SONIC-PS-12180-NB)
- BATTERY CLERK AJC Bruno Indoor Straight Stairlift Replacement Battery 7Ah, 12V, F1 (AJC-D7S-V-2-191793)
- BATTERY CLERK AJC® Power Patrol SEC1075 12V 7Ah Sealed Lead Acid Battery (POWER PATROL-SEC1075)
- BATTERY CLERK AJC® SigmasTek SP12-22 SP12-22HR 12V 18Ah Sealed Lead Acid Battery (SIGMASTEK-SP12-22 SP12-22HR)
- BATTERY CLERK AJC Sealed Lead Acid - AGM - VRLA Battery 1.3Ah, 12V, F1 (AJC-D1.3S)
- Battery Clerk Sealed Lead Acid Batteries