Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC Power Rite PRB1212 Sealed Lead Acid Replacement Battery 12Ah, 12V, F2
Mfr # AJC-D12S-J-1-139725
Zoro # G908627368
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Battery Clerk
- MFR # AJC-D12S-J-1-139725
- Zoro # G908627368
- UPC # 683498829133
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Features: ajc replacement compatible with power rite prb1212 sealed lead acid battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by power rite
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOCKET MOBILE S700 Black, CX3803-2563 (CX3803-2563)
- MIGHTY MAX BATTERY ML9-12 - 12V 9AH Computer Back Up Power Battery (ML9-122381)
- ILC Replacement for GE General Electric G.E 0146-00-0069 Battery (0146-00-0069)
- STEALTH CAM 1080p High-Definition SD Card Viewer (STC-CRV43HD)
- BATTERY CLERK AJC® APC Personal Power Cell 12V 7Ah UPS Battery (Personal-Power-Cell-APC-12V-7Ah-UPS)
- BATTERY CLERK AJC BB BP5-12 Sealed Lead Acid Replacement Battery 5Ah, 12V, F1 (AJC-D5S-V-0-191070)
- BATTERY CLERK AJC® Yuasa NP2.8-12 12V 3.2Ah Sealed Lead Acid Battery (YUASA-NP2.8-12)
- BATTERY CLERK AJC® Tripp Lite AVR900U 12V 9Ah UPS Battery (AVR900U-Tripp-Lite12V-9Ah-UPS)
- BATTERY CLERK AJC® Sigmas SP12-7.5 12V 7Ah Sealed Lead Acid Battery (SIGMASTEK-SP12-7.5)
- BATTERY CLERK AJC Pulmonetic Systems LTV 9 Hour External Medical Replacement Battery 35Ah, 12V, NB (AJC-D35S-J-0-190041)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replaces 51814 6fm17 6-dzm-20 6-fm-18 lcx1220p (ML22-123110)
- Battery Clerk Sealed Lead Acid Batteries