Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC Omnimed 741315 Power Lifter 2 Medical Replacement Battery 7Ah, 12V, F1
Mfr # AJC-D7S-J-0-189670
Zoro # G608651595
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 Volts
- Capacity 7Ah
- Height 3.7 in
- Width 2.56 in
- Weight 4.5 lbs
Product Information
- Brand Battery Clerk
- MFR # AJC-D7S-J-0-189670
- Zoro # G608651595
- UPC # 688624319618
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.7 in |
Width | 2.56 in |
Length | 5.94 in |
Details
Voltage | 12 Volts |
Capacity | 7Ah |
Weight | 4.5 lbs |
Terminal Type - Batteries | F1 |
Chemistry | Sealed Lead Acid (AGM) |
Description
Features: ajc replacement compatible with omnimed 741315 power lifter 2 medical battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by omnimed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Alkaline N 1.5 V 0.8 Ah Medical Battery 2 pk (MN9100B2PK)
- KENSINGTON Trackball Mouse, Corded, Optical, Black (K64325)
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 3ft (2407)
- BATTERY CLERK AJC® Power-Sonic PS-1270-F2 Sealed Lead Acid - AGM - VRLA Battery (POWER-SONIC-PS-1270-F2)
- BATTERY CLERK AJC® Panasonic LC-R121R3P 12V 1.2Ah Sealed Lead Acid Battery (AJC-D1.2S-J-0-142493)
- BATTERY CLERK AJC Elite EL701 6V 7Ah Sealed Lead Acid Battery (AJC-C7S-A-1-155519)
- BATTERY CLERK AJC® Eagle Picher HE-6V12.7FR 6V 12Ah Sealed Lead Acid Battery (EAGLEPICHER-HE-6V12.7FR)
- BATTERY CLERK AJC® Tripp Lite BC Personal BCPERS300 12V 9Ah UPS Battery (TRIPP LITE-BCPERS300)
- BATTERY CLERK AJC BB SHR7-12 Sealed Lead Acid Replacement Battery 5Ah, 12V, F2 (AJC-D5S-F2-V-0-191553)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for GENERAC OD4575 (ML35-12GEL190)
- Battery Clerk Sealed Lead Acid Batteries