Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® MotoTec 24V Electric mini Quad 12V 12Ah Scooter Battery
Mfr # MOTOTEC-24V ELECTRIC MINI QUAD
Zoro # G505569900
product price: $79.85
/ea
Free Shipping & Returns
$79.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Battery Clerk
- MFR # MOTOTEC-24V ELECTRIC MINI QUAD
- Zoro # G505569900
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc mototec 24v electric mini quad 12v 12ah scooter battery features: ajc brand replacement compatible with a mototec 24v electric mini quad scooter battery voltage: 12 (12 volts) capacity: 12ah terminals: f2 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 3.91 inches height: 3.8 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by mototec.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Unmgd Eth. Swtch W/ 16 10/100Baset(X)Ports, M1Eds2016Mlt (EDS-2016-ML-T)
- RIG RITE Rig Rite 520 OEM Timer Module with Wires (520)
- ILC Replacement For CAMERON SINO, CSSGX200SL (CS-SGX200SL)
- AIPHONE Surface Mount Box (SBX-1G)
- BATTERY CLERK AJC® CSB GP1272 12V 7Ah Sealed Lead Acid Battery (GP1272-CSB-12V-7Ah-SLA)
- BATTERY CLERK AJC® Toshiba 51896 Pack 12V 9Ah UPS Battery (TOSHIBA-51896)
- BATTERY CLERK AJC® MK ES4-6SA 6V 4.5Ah Sealed Lead Acid Battery (MK-ES4-6SA)
- BATTERY CLERK AJC® Leoch DJW12-26 Sealed Lead Acid - AGM - VRLA Battery (AJC-D26S-J-1-139991)
- BATTERY CLERK AJC® Amstron AP12-35 12V 35Ah Sealed Lead Acid Battery (AMSTRON-AP12-35)
- BATTERY CLERK AJC EnerSys NP7-6FRA 6V 7Ah Sealed Lead Acid Battery (AJC-C7S-A-1-155521)
- BATTERY CLERK AJC® Powertron PS640 6V 4.5Ah UPS Battery (POWERTRON-PS640)
- Battery Clerk Sealed Lead Acid Batteries