Shop All Wheelchair Accessories
Battery Clerk
AJC® MK ES1.2-12 (12V 1.2AH) 12V 1.2Ah Wheelchair Battery
Mfr # AJC-D1.2S-B-0-142482
Zoro # G904912444
product price: $24.49
/ea
Sold in multiples of 2 for $48.98
$48.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Battery Clerk
- MFR # AJC-D1.2S-B-0-142482
- Zoro # G904912444
- Country of Origin China
- Category Wheelchair Accessories
Description
features: ajc brand replacement compatible with a mk es1.2-12 (12v 1.2ah) wheelchair battery voltage: 12 (12 volts) capacity: 1.2ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.8 inches width: 1.71 inches height: 2 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by mk.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Safety Strap, Black, 2" D, 2" W (517-5013-0200)
- BASIC ELEMENTS Facial Soap Bar, Clean Scent, 0.71 oz Box, PK500 (SP-BEL-FL)
- MY MEDIC TFAK (MM-KIT-SPC-S-TFAK-GRN)
- FIRST AID ONLY Replacement Pockets, Kit, PVC Case (M5062)
- BATTERY CLERK AJC® Bruno Stairlifts Electra-Ride - all models 12V 8Ah Wheelchair Battery (BRUNO-STAIRLIFTS ELECTRA-RIDE - ALL MOD)
- BATTERY CLERK AJC® Pride Go-Go Elite Traveller Scooter - 4 Wheel 12V 12Ah Battery (PRIDE MOBILITY-GO-GO ELITE TRAVELLER -)
- BATTERY CLERK AJC® Amstron AP-1270F1 12V 7.5Ah Wheelchair Battery (AJC-D7.5S-N-0-131424)
- BATTERY CLERK AJC® MK M12260 SLD M (12V 26AH) 12V 26Ah Wheelchair Battery (AJC-D26S-B-0-144883)
- BATTERY CLERK AJC® MK ES7-12 T2 12V 7Ah Wheelchair Battery (MK-ES7-12 T2)
- BATTERY CLERK AJC® Universal Power UB12350 Group U1 Sealed AGM 12 Volt 35 Ah 35Ah Battery (AJC-D35S-B-0-145232)
- ILC Replacement for Great Dane Chariot XL 61 Mower Battery (CHARIOT XL 61 MOWER BATTERY GREAT DANE)
- Battery Clerk Wheelchair Accessories