Shop All Wheelchair Accessories
Battery Clerk
AJC® Merits S538 Cruiser Q Scooter 12V 9Ah Wheelchair Battery
Mfr # MERITS-S538 CRUISER Q SCOOTER
Zoro # G204912533
$71.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Battery Clerk
- MFR # MERITS-S538 CRUISER Q SCOOTER
- Zoro # G204912533
- Country of Origin China
- Category Wheelchair Accessories
Description
Ajc merits s538 cruiser q scooter 12v 9ah wheelchair battery features: ajc brand replacement compatible with a merits s538 cruiser q scooter wheelchair battery voltage: 12 (12 volts) capacity: 9ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by merits.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Dynarex Alcohol Swabsticks, NS 4in, 250 Pcs (1204)
- ZEP-PRO Zep-Pro UAU-MTB1-BRW Auburn Tigers Concho Emblem Pebble Brown & Black Toiletry Shave Kit (UAU-MTB1-BRW)
- HEALTH-O-METER Health O Meter Physician Beam Scale - Pounds Only (HealthOMeter-402LB)
- FIRST AID ONLY Instant Cold Compress, 5 Compress/Pack, 4 x 5, PK5 (B503-5)
- BATTERY CLERK AJC® Amstron AP-1270F1 12V 7.5Ah Wheelchair Battery (AJC-D7.5S-N-0-131424)
- BATTERY CLERK AJC® MK ES1.2-12 (12V 1.2AH) 12V 1.2Ah Wheelchair Battery (AJC-D1.2S-B-0-142482)
- BATTERY CLERK AJC® Universal Power UB12350 Group U1 Sealed AGM 12 Volt 35 Ah 35Ah Battery (AJC-D35S-B-0-145232)
- BATTERY CLERK AJC® Pride Go-Go Elite Traveller Scooter - 4 Wheel 12V 12Ah Battery (PRIDE MOBILITY-GO-GO ELITE TRAVELLER -)
- BATTERY CLERK AJC® Bruno Stairlifts Electra-Ride - all models 12V 8Ah Wheelchair Battery (BRUNO-STAIRLIFTS ELECTRA-RIDE - ALL MOD)
- BATTERY CLERK AJC® MK ES7-12 T2 12V 7Ah Wheelchair Battery (MK-ES7-12 T2)
- ALCO Vinyl Back Upholstery, 24" W, 8 Hole, Black (767-A3)
- Battery Clerk Wheelchair Accessories