Shop All Specialty Rechargeable Batteries
Battery Clerk
AJC® Lithonia ELB0642 (Battery) 6V 5Ah Emergency Light Battery
Mfr # ELB0642-Battery-Lithonia-6V-5Ah-ELB
Zoro # G904907945
product price: $18.69
/ea
Sold in multiples of 2 for $37.38
$37.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Battery Clerk
- MFR # ELB0642-Battery-Lithonia-6V-5Ah-ELB
- Zoro # G904907945
- Country of Origin China
- Category Specialty Rechargeable Batteries
Description
Ajc lithonia elb0642 (battery) 6v 5ah emergency light battery features: ajc brand replacement compatible with a lithonia elb0642 (battery) emergency light battery voltage: 6 (6 volts) capacity: 5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 2.8 inches width: 1.91 inches height: 4 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by lithonia.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Infocus In112 Lamp & Housing (IN112 LAMP & HOUSING INFOCUS)
- DYNO DYNO: TV Mount-NB P4 / 32'-55' Cantilever TV Mount Vesa UpTo400X400 (Extend Upto 20' From Wall) (DYN-180202)
- BATTERY CLERK AJC® Lithonia ELB-0607 6V 7Ah Emergency Light Battery (LITHONIA-ELB-0607)
- ILC Replacement for Crestron Tst-600 Battery (TST-600 BATTERY CRESTRON)
- BATTERY CLERK AJC® Briggs & Stratton B193043GS 12V 18Ah Generator Battery (BRIGGS & STRATTON-B193043GS)
- BATTERY CLERK AJC® Securitron 24V 4Ah 12V 4.5Ah Alarm Battery (SECURITRON-24V 4AH)
- BATTERY CLERK AJC® Lithonia ELB-1228 12V 35Ah Emergency Light Battery (LITHONIA-ELB-1228)
- BATTERY CLERK AJC® Sonnenschein LCR6V10BP 6V 12Ah Emergency Light Battery (SONNENSCHEIN-LCR6V10BP)
- BATTERY CLERK AJC® Silent Knight PS12120 12V 12Ah Alarm Battery (SILENT KNIGHT-PS12120)
- BATTERY CLERK AJC® GS Portalac PX12072-F2 12V 7Ah Alarm Battery (PORTALAC-PX12072-F2)
- ILC Replacement for Panasonic Cr2477 (CR2477 PANASONIC)
- Battery Clerk Specialty Rechargeable Batteries