Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Lithonia ELB0607 Sealed Lead Acid - AGM - VRLA Battery
Mfr # ELB0607-Lithonia-6V-7Ah-SLA
Zoro # G604909881
product price: $23.99
/ea
Sold in multiples of 2 for $47.98
$47.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Battery Clerk
- MFR # ELB0607-Lithonia-6V-7Ah-SLA
- Zoro # G604909881
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc lithonia elb0607 sealed lead acid - agm - vrla battery features: ajc brand replacement compatible with a lithonia elb0607 sealed lead acid battery voltage: 6 (6 volts) capacity: 7ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 1.41 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by lithonia.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARGETECH Chargetech Wall Mount/Table Top Charging Station. Incl. 8 Braided (CT-300061)
- ILB GOLD Alkaline Battery, Replacement For Duracell, Mn2400Bkd-24Pk (MN2400BKD-24PK)
- MOUNT-IT Mobile TV Cart for 23-55 Inch Displays (MI-1876)
- DEWALT 2W FRS Radio 2 sets with Headset (2DXFRS800-SV1)
- BATTERY CLERK AJC® Power Patrol SLA1189 Sealed Lead Acid - AGM - VRLA Battery (POWER PATROL-SLA1189)
- BATTERY CLERK AJC Amstron AP-1250F2 Sealed Lead Acid Replacement Battery 5Ah, 12V, F2 (AJC-D5S-M-0-132860)
- BATTERY CLERK AJC® Power-Sonic PS-1270-F1 Sealed Lead Acid - AGM - VRLA Battery (POWER-SONIC-PS-1270-F1)
- BATTERY CLERK AJC® Battery Center BC-645 6V 5Ah Sealed Lead Acid Battery (BATTERY CENTER-BC-645)
- BATTERY CLERK AJC® Genesis NP7-12-F2 12V 7Ah Sealed Lead Acid Battery (GENESIS-NP7-12-F2)
- BATTERY CLERK AJC® Leoch DJW6-10 Sealed Lead Acid - AGM - VRLA Battery (LEOCH-DJW6-10)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH GEL Battery for Yamaha 700 VT700 Venture 700 98-04 (YTX24HL-BSGEL58)
- Battery Clerk Sealed Lead Acid Batteries