Shop All Specialty Rechargeable Batteries
Battery Clerk
AJC® Lithonia ELB06042 6V 5Ah Emergency Light Battery
Mfr # ELB06042-Lithonia-6V-5Ah-ELB
Zoro # G104907530
product price: $20.49
/ea
Sold in multiples of 2 for $40.98
$40.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Battery Clerk
- MFR # ELB06042-Lithonia-6V-5Ah-ELB
- Zoro # G104907530
- Country of Origin China
- Category Specialty Rechargeable Batteries
Description
Ajc lithonia elb06042 6v 5ah emergency light battery features: ajc brand replacement compatible with a lithonia elb06042 emergency light battery voltage: 6 (6 volts) capacity: 5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 2.8 inches width: 1.91 inches height: 4 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by lithonia.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-ON Addon Lenovo 0A36258 Compatible 65W 20V At 3.25A Laptop Power Adapter (0A36258-AA)
- BATTERY CLERK AJC Elite EL701 6V 7Ah Sealed Lead Acid Battery (AJC-C7S-A-1-155519)
- 3M Gel Wrist Rest for Keyboard, Leatherette Cover, Antimicrobial, Black (WR310LE)
- BATTERY CLERK AJC® JohnLite 12 volt 7.0 Ah Battery 12V 7.5Ah Spotlight Battery (JohnLite-12V-7.5Ah-SB-SPLB)
- BATTERY CLERK AJC® Ultra Tech IM-1270 12V 7Ah Alarm Battery (ULTRATECH-IM-1270)
- BATTERY CLERK AJC® Altronix AL1012ULXPD16 12V 12Ah Alarm Battery (AL1012ULXPD16-Altronix-12V-12Ah-A)
- BATTERY CLERK AJC® Interstate SEC0905 SLA Rechargable 6V 4.5Ah Emergency Light Battery (INTERSTATE-SEC0905 SLA RECHARGABLE)
- BATTERY CLERK AJC® Ultr Doppler Flow Battery 12V 1.2Ah Medical Battery (ULTRA-)
- BATTERY CLERK AJC® Power-Sonic PS-12180NB 12V 18Ah Emergency Light Battery (POWER-SONIC-PS-12180NB)
- ILC Replacement for Pelican 8060 LED (8060 LED PELICAN)
- Battery Clerk Specialty Rechargeable Batteries