Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Leoch DJW6-5.0(LH) Sealed Lead Acid - AGM - VRLA Battery
Mfr # AJC-C5S-J-1-137792
Zoro # G804911486
product price: $17.69
/ea
Sold in multiples of 2 for $35.38
$35.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Battery Clerk
- MFR # AJC-C5S-J-1-137792
- Zoro # G804911486
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
features: ajc brand replacement compatible with a leoch djw6-5.0(lh) sealed lead acid battery voltage: 6 (6 volts) capacity: 5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 2.8 inches width: 1.91 inches height: 4 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by leoch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFFALO AMERICAS Terastation 3420Rn 32Tb Nas (TS3420RN3204)
- ANTAIRA 5-Port Industrial Gigabit PoE+ Unmanaged Ethernet Switch, w/4-10/100/1000Tx + 1-10/100/1000Tx (LNP-0500G)
- QUEST TECHNOLOGY INTERNATIONAL 6'' Dual RCA (M) To 3.5 Stereo (F) Adapter Cable (VCA-7070)
- MINOLTA MND50 16x Digital Zoom 48 MP/4K Ultra HD Digital Camera Blue (MND50-BL)
- BATTERY CLERK AJC® Leoch LP12-4.5 T2, LP 12-4.5 T2 12V 5Ah UPS Battery (LP12-4.5-T2-Leoch-12V-5Ah-UPS)
- BATTERY CLERK AJC Picker Inernational l Model 502 Medical Replacement Battery 4.5Ah, 6V, F1 (AJC-C4.5S-V-0-190037)
- BATTERY CLERK AJC® Panasonic LC-R0612P 6V 12Ah Sealed Lead Acid Battery (PANASONIC-LC-R0612P)
- BATTERY CLERK AJC Access SLA640 6V 4.5Ah Sealed Lead Acid Battery (AJC-C4.5S-C-0-155145)
- BATTERY CLERK AJC® Amstron AP12-35 12V 35Ah Sealed Lead Acid Battery (AMSTRON-AP12-35)
- BATTERY CLERK AJC® B&B HR1234W 12V 7Ah Sealed Lead Acid Battery (B&B-HR1234W)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Husqvarna ZTH4218 0Turn Lawn Mower (ML-U1-CCAHR297)
- Battery Clerk Sealed Lead Acid Batteries