Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Leoch DJW6-4.5 Sealed Lead Acid - AGM - VRLA Battery
Mfr # LEOCH-DJW6-4.5
Zoro # G104911476
product price: $18.29
/ea
Sold in multiples of 2 for $36.58
$36.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Battery Clerk
- MFR # LEOCH-DJW6-4.5
- Zoro # G104911476
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc leoch djw6-4.5 sealed lead acid - agm - vrla battery features: ajc brand replacement compatible with a leoch djw6-4.5 sealed lead acid battery voltage: 6 (6 volts) capacity: 4.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 2.8 inches width: 1.91 inches height: 4 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by leoch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 51pc Essential Batteries Kit CR1632 CR1620 CR1616 CR2330 CR2430 & Watch Opener (EB-KIT-126)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Acorn Stairlift (ML7-1219111674)
- GLOBAL EQUIPMENT Replacement Round Base for CD 25" and 30" Pedestal Fans (236669)
- MOTOROLA Univ Charger Cradle Std Base Btdock Ds6878 Li4278 (CR0078-SC10007WR)
- BATTERY CLERK AJC APC BX1500M UPS Replacement Battery 35Ah, 12V, NB (AJC-D35S-I-0-181054)
- BATTERY CLERK AJC Power-Sonic PS-6100F1 Sealed Lead Acid Replacement Battery 12Ah, 6V, F1 (AJC-C12S-A-1-154810)
- BATTERY CLERK AJC® GS Portalac PX12090 TPH12100 12V 9Ah Sealed Lead Acid Battery (PORTALAC-PX12090 TPH12100)
- BATTERY CLERK AJC Edwards 6.5 Emergency Light Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-J-0-187176)
- BATTERY CLERK AJC Ritar RT640S Sealed Lead Acid Replacement Battery 4.5Ah, 6V, F1 (AJC-C4.5S-V-0-191550)
- BATTERY CLERK AJC® Power-Sonic PS-12350 Sealed Lead Acid - AGM - VRLA Battery (AJC-D35S-J-1-140309)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for BB SH1228W (ML7-1219111974)
- Battery Clerk Sealed Lead Acid Batteries