Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Leoch DJW12-9.0 T2, DJW 12-9.0 T2 12V 9Ah UPS Battery
Mfr # LEOCH-DJW12-9.0 T2
Zoro # G804892143
$55.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Battery Clerk
- MFR # LEOCH-DJW12-9.0 T2
- Zoro # G804892143
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc leoch djw12-9.0 t2, djw 12-9.0 t2 12v 9ah ups battery features: ajc brand replacement compatible with a leoch djw12-9.0 t2 ups battery voltage: 12 (12 volts) capacity: 9ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches mportant:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by leoch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS ID Badge Holder, 2-3/4" L, Dual, PK25 (821819)
- LAUT Air Tag Bike Bottle Mount Black (LATBBBK)
- MIGHTY MAX BATTERY 12V 35AH Battery replaces ub12350 np-33 dcs-33 u1-34 ps-12350 (ML35-12375)
- ILC Replacement for HBC Ba225000 Battery (BA225000)
- BATTERY CLERK AJC® Power Patrol SLA1175 Sealed Lead Acid - AGM - VRLA Battery (AJC-D75S-J-1-140576)
- BATTERY CLERK AJC® Sigmas SP12-18 NB 12V 18Ah Sealed Lead Acid Battery (SIGMASTEK-SP12-18 NB)
- BATTERY CLERK AJC® Cyber Power CyberShield CS24U12V 12V 7Ah UPS Battery (CYBERPOWER-CYBER SHIELD CS24U12V)
- BATTERY CLERK AJC BB BP5-12 Sealed Lead Acid Replacement Battery 5Ah, 12V, F1 (AJC-D5S-V-0-191070)
- BATTERY CLERK AJC® CyberPower RB1270 12V 7Ah UPS Battery (CYBERPOWER-RB1270)
- BATTERY CLERK AJC® CyberPower RB1280 12V 9Ah UPS Battery (CYBERPOWER-RB1280)
- MIGHTY MAX BATTERY YTX14AH-BS 12V 12Ah Battery Replacement for Polaris Xpress 300 400 (YTX14AH1228)
- Battery Clerk Sealed Lead Acid Batteries