Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Kung Long WP18-12 Sealed Lead Acid - AGM - VRLA Battery
Mfr # WP18-12-Kung-Long-12V-18Ah-SLA
Zoro # G504910574
product price: $97.59
/ea
Free Shipping & Returns
$97.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Battery Clerk
- MFR # WP18-12-Kung-Long-12V-18Ah-SLA
- Zoro # G504910574
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc kung long wp18-12 sealed lead acid - agm - vrla battery features: ajc brand replacement compatible with a kung long wp18-12 sealed lead acid battery voltage: 12 (12 volts) capacity: 18ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 7.1 inches width: 3.11 inches height: 6.6 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by kung long.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 33Ah, Bolt (2UKL4)
- PYLE Compact Megaphone With Alarm, PMP21BL (PMP21BL)
- DURACELL DURA 16PK AAA Battery (MN2400B16)
- ULTRALAST GPS Battery, PDA-488LI (PDA-488LI)
- BATTERY CLERK AJC® Panasonic LCR6V4BP2 6V 4.5Ah Sealed Lead Acid Battery (PANASONIC-LCR6V4BP2)
- BATTERY CLERK AJC® Leoch LP12-4.5 T2, LP 12-4.5 T2 12V 5Ah UPS Battery (LP12-4.5-T2-Leoch-12V-5Ah-UPS)
- BATTERY CLERK AJC Lithonia ELB1228 Emergency Light Replacement Battery 35Ah, 12V, NB (AJC-D35S-A-0-170063)
- BATTERY CLERK AJC® Ritar RT6120-F2 6V 12Ah Sealed Lead Acid Battery (RITAR-RT6120-F2)
- BATTERY CLERK AJC® APC BX1500G 12V 9Ah UPS Battery (APC-BX1500G)
- BATTERY CLERK AJC® Embassy 12CE7.5 T1 12V 7Ah Sealed Lead Acid Battery (EMBASSY-12CE7.5 T1)
- UPG Sealed Lead Acid Battery, 12 V, 18Ah, UB12180, T4 Tab Terminal, AGM Type (D5745)
- Battery Clerk Sealed Lead Acid Batteries