Shop All Specialty Rechargeable Batteries
Battery Clerk
AJC® Jump N Carry JNC660 Jump Starter 12V 18Ah Jump Starter Battery
Mfr # JUMP N CARRY-JNC660
Zoro # G904909468
product price: $95.55
/ea
Free Shipping & Returns
$95.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Battery Clerk
- MFR # JUMP N CARRY-JNC660
- Zoro # G904909468
- Country of Origin China
- Category Specialty Rechargeable Batteries
Description
Ajc jump n carry jnc660 jump starter 12v 18ah jump starter battery features: ajc brand replacement compatible with a jump n carry jnc660 jump starter jump starter battery voltage: 12 (12 volts) capacity: 18ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 7.1 inches width: 3.11 inches height: 6.6 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by jump n carry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 2.4 Volt Nickel Cadmium Ultralast Cordless Phone Battery (BATT-275242)
- SPECO TECHNOLOGIES HDMI 1 to 4 Splitter (HD4SPL2)
- BEFREE SOUND Befree Sound BFS-6100 15 in. Bluetooth Tailgate Speaker with Sound & Volume Reactive Lights (BFS-6100)
- MIGHTY MAX BATTERY 12V 18AH NB/T3 High Current Battery Replaces Kinetik HC600 HC600B (ML18-1221123)
- BATTERY CLERK AJC® Interstate SEC0905 SLA Rechargable 6V 4.5Ah Emergency Light Battery (INTERSTATE-SEC0905 SLA RECHARGABLE)
- BATTERY CLERK AJC® Chloride 6V4.5AH 6V 4.5Ah Alarm Battery (6V4.5AH-Chloride-6V-4.5Ah-A)
- BATTERY CLERK AJC® Prescolite EM Exit 6V 4.5Ah Emergency Light Battery (PRESCOLITE-EM EXIT)
- BATTERY CLERK AJC® Dorcy Spotlight 41-0796 6V 5Ah Spotlight Battery (DORCY SPOTLIGHT-41-0796)
- BATTERY CLERK AJC Drive Medical Daytona 4 GT - S45001GT Wheelchair Replacement Battery 22Ah, 12V, NB (AJC-D22S-C-0-105300)
- BATTERY CLERK AJC® Light L1 6V 5Ah Emergency Light Battery (LIGHT-L1)
- ILC Replacement for Pelican 8060-301-000e Battery (8060-301-000E)
- Battery Clerk Specialty Rechargeable Batteries