Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Interstate 12V 9Ah 12V 9Ah Sealed Lead Acid Battery
Mfr # AJC-D9S-C-0-161144
Zoro # G404912098
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Battery Clerk
- MFR # AJC-D9S-C-0-161144
- Zoro # G404912098
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
features: ajc brand replacement compatible with a interstate 12v 9ah sealed lead acid battery voltage: 12 (12 volts) capacity: 9ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by interstate.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RF IDEAS Pcprox Plus Enroll Ra Factorytalk Black Surface Mount Usb Reader (RDR-805W1AKU-RA)
- ILC Replacement for Welch Allyn 72300-a Rechargeable Battery (72300-A RECHARGEABLE BATTERY WELCH ALLYN)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replacement for Kawasaki, Suzuki, Honda, KTM (YTX7L-BS89359)
- EXELL BATTERY Flashlight Battery 6V 2400mAh Fits Streamlight SL20X-LED & 20175 (EBFLB-NCD-6)
- BATTERY CLERK AJC® Leoch DJW6-10 Sealed Lead Acid - AGM - VRLA Battery (LEOCH-DJW6-10)
- BATTERY CLERK AJC Emergi-Lite M1 Emergency Light Replacement Battery 4.5Ah, 6V, F1 (AJC-C4.5S-A-1-118862)
- BATTERY CLERK AJC® Parasystems PS-640 6V 4.5Ah Sealed Lead Acid Battery (AJC-C4.5S-S-1-155130)
- BATTERY CLERK AJC® Power-Sonic PS-1270-F1 Sealed Lead Acid - AGM - VRLA Battery (POWER-SONIC-PS-1270-F1)
- BATTERY CLERK AJC® Sports Tutor Tennis Tutor 12V 7.5Ah Tennis Ball Machine Battery (SPORTS TUTOR-TENNIS TUTOR)
- BATTERY CLERK AJC® Streamlight Litebox Sealed Lead Acid - AGM - VRLA Battery (STREAMLIGHT-LITEBOX)
- MIGHTY MAX BATTERY 12V 9AH Battery Replacement for Generac XG8000 Portable Generators (ML9-12NB15)
- Battery Clerk Sealed Lead Acid Batteries