Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Haze HZS12-7.5 HR, HZS 12-7.5 HR 12V 8Ah UPS Battery
Mfr # HAZE-HZS12-7.5 HR
Zoro # G204894723
product price: $57.35
/ea
$57.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Battery Clerk
- MFR # HAZE-HZS12-7.5 HR
- Zoro # G204894723
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc haze hzs12-7.5 hr, hzs 12-7.5 hr 12v 8ah ups battery features: ajc brand replacement compatible with a haze hzs12-7.5 hr ups battery voltage: 12 (12 volts) capacity: 8ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches mportant:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by haze.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sonnenschein Sl-386 (SL-386 SONNENSCHEIN)
- NXT 24384004 AC Adapters & Wall Chargers Two USB-A Ports, White (NXT24384004)
- DANTONA Battery 1.5 Volt Alkaline Dantona Photo Battery (625A)
- MIGHTY MAX BATTERY 12V 7AH SLA Rechargeable Battery Used in Security Fire Alarm - 6 Pack (ML7-12MP63617126)
- BATTERY CLERK AJC® APC Back-UPS XS 1000 (BX1000) 12V 7Ah UPS Battery (APC-BACK-UPS XS 1000 (BX1000))
- BATTERY CLERK AJC® APC Back-UPS RS 900 (BR900) 12V 7Ah UPS Battery (APC-BACK-UPS RS 900 (BR900))
- BATTERY CLERK AJC APC BE650G UPS Replacement Battery 9Ah, 12V, F2 (AJC-D9S-F2-J-0-193285)
- BATTERY CLERK AJC® APC 200 - 1 battery version 12V 8Ah UPS Battery (APC-200)
- BATTERY CLERK AJC® MK ES4-6SA 6V 4.5Ah Sealed Lead Acid Battery (MK-ES4-6SA)
- BATTERY CLERK AJC® APC BX1500G 12V 9Ah UPS Battery (APC-BX1500G)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replaces Panasonic LC-P067R2P, LCP067R2P - 3 Pack (ML7-6MP33565212)
- Battery Clerk Sealed Lead Acid Batteries