Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Fiamm 12FGH36, 12 FGH 36 12V 9Ah UPS Battery
Mfr # FIAMM-12FGH36
Zoro # G404893724
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Battery Clerk
- MFR # FIAMM-12FGH36
- Zoro # G404893724
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc fiamm 12fgh36, 12 fgh 36 12v 9ah ups battery features: ajc brand replacement compatible with a fiamm 12fgh36 ups battery voltage: 12 (12 volts) capacity: 9ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches mportant:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by fiamm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC HV096 Earbuds (RP-HV096-K)
- POWER UP! Batteries Button Cell Lithium CR2032 3v (031-11163)
- 3M Adj Keyboard Tray, 23" Track Platform (AKT90LE)
- ULTRALAST Battery 3.6 Volt Nickel Cadmium Ultralast Cordless Phone Battery (UL912)
- BATTERY CLERK AJC Apex Battery APX12-55 Sealed Lead Acid Replacement Battery 35Ah, 12V, NB (AJC-D35S-J-0-181404)
- BATTERY CLERK AJC® APC BACK-UPS 600 BN600 12V 8Ah UPS Battery (BACK-600-BN600-APC-12V-8Ah-UPS)
- BATTERY CLERK AJC APC BX1500M UPS Replacement Battery 35Ah, 12V, NB (AJC-D35S-I-0-181054)
- BATTERY CLERK AJC Duracell DURA12-8F Sealed Lead Acid Replacement Battery 8Ah, 12V, F1 (AJC-D8S-V-0-191172)
- BATTERY CLERK AJC® FirstPower FP1270 Sealed Lead Acid - AGM - VRLA Battery (FIRSTPOWER-FP1270)
- BATTERY CLERK AJC Power Kingdom PS3.2-12 Sealed Lead Acid Replacement Battery 3.2Ah, 12V, F1 (AJC-D3.2S-V-0-191517)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Lawn and Garden (ML1.3-12211816)
- Battery Clerk Sealed Lead Acid Batteries