Shop All Wheelchair Accessories
Battery Clerk
AJC® EaglePicher CareFree CF-12V33-U1 12V 35Ah Battery
Mfr # EAGLEPICHER-CAREFREE CF-12V33-U1
Zoro # G804912766
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Battery Clerk
- MFR # EAGLEPICHER-CAREFREE CF-12V33-U1
- Zoro # G804912766
- Country of Origin China
- Category Wheelchair Accessories
Description
Ajc eaglepicher carefree cf-12v33-u1 12v 35ah battery features: ajc brand replacement compatible with a eaglepicher carefree cf-12v33-u1 wheelchair battery voltage: 12 (12 volts) capacity: 35ah terminals: nb chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 7.7 inches width: 5.11 inches height: 6.3 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by eaglepicher.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTONELLE Cottonelle Tltppr 60Roll (17713)
- SAFE-TEC Packets Sun Tan Lotion, SPF 30, 1/8oz. (53373)
- BAND-AID Plastic Adhesive Bandages, 3/4 x 3, PK60 (100563500)
- ORAL-B Oral-B Floss Mint Essentials 55 Yard, PK24 (82573)
- BATTERY CLERK AJC® Bruno Stairlifts Electra-Ride - all models 12V 8Ah Wheelchair Battery (BRUNO-STAIRLIFTS ELECTRA-RIDE - ALL MOD)
- BATTERY CLERK AJC® Universal Power UB12350 Group U1 Sealed AGM 12 Volt 35 Ah 35Ah Battery (AJC-D35S-B-0-145232)
- BATTERY CLERK AJC® MK ES1.2-12 (12V 1.2AH) 12V 1.2Ah Wheelchair Battery (AJC-D1.2S-B-0-142482)
- BATTERY CLERK AJC® MK ES7-12 T2 12V 7Ah Wheelchair Battery (MK-ES7-12 T2)
- BATTERY CLERK AJC® Pride Go-Go Elite Traveller Scooter - 4 Wheel 12V 12Ah Battery (PRIDE MOBILITY-GO-GO ELITE TRAVELLER -)
- BATTERY CLERK AJC® MK M12260 SLD M (12V 26AH) 12V 26Ah Wheelchair Battery (AJC-D26S-B-0-144883)
- ALCO Front Wheel Bearing (2970)
- Battery Clerk Wheelchair Accessories