Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC Duracell SLAA12-2.2F Sealed Lead Acid Replacement Battery 7Ah, 12V, F2
Mfr # AJC-D7S-F2-J-8-182470
Zoro # G108650951
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 Volts
- Capacity 7Ah
- Height 3.7 in
- Width 2.56 in
- Weight 4.5 lbs
Product Information
- Brand Battery Clerk
- MFR # AJC-D7S-F2-J-8-182470
- Zoro # G108650951
- UPC # 740737427786
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.7 in |
Width | 2.56 in |
Length | 5.94 in |
Details
Voltage | 12 Volts |
Capacity | 7Ah |
Weight | 4.5 lbs |
Terminal Type - Batteries | F2 |
Chemistry | Sealed Lead Acid (AGM) |
Number of batteries required for full replacement | 8 |
Description
Features: ajc replacement compatible with duracell slaa12-2.2f sealed lead acid battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by duracell
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC Sealed Lead Acid - AGM - VRLA Battery 3.2Ah, 12V, F1 (AJC-D3.2S)
- JENSEN Top Loading CD Player with AM/FM Digital (JCR-390T2)
- GARRETT METAL DETECTORS Battery Module, For Garrett PD 6500i (2225420)
- SUREFIRE Battery, 123A, Lithium, 3-Volt, 12-Pack (SF12-BB)
- BATTERY CLERK AJC Sure-Lites Sure-Lites Emergency Light Replacement Battery 7Ah, 12V, F1 (AJC-D7S-V-0-188616)
- BATTERY CLERK AJC® Tripp Lite AVR900U 12V 9Ah UPS Battery (AVR900U-Tripp-Lite12V-9Ah-UPS)
- BATTERY CLERK AJC® Battery Center BC-1270 12V 7Ah Sealed Lead Acid Battery (BATTERY CENTER-BC-1270)
- BATTERY CLERK AJC Parasystems PE6-4 6V 4.5Ah Sealed Lead Acid Battery (AJC-C4.5S-C-0-155228)
- BATTERY CLERK AJC Duracell DURA12-7F2 Sealed Lead Acid Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-V-0-191168)
- BATTERY CLERK AJC Liebert GXT2-72VBATT Battery Cabinet 12V 9Ah UPS Battery (AJC-D9S-T-12-153249)
- MIGHTY MAX BATTERY YB14L-A2 12V 12Ah Replacement Battery for Chrome Pro 14L-A2 (MAX3952023)
- Battery Clerk Sealed Lead Acid Batteries