Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC Duracell DURHR12-325C-FR-A Sealed Lead Acid Replacement Battery 75Ah, 12V, IT
Mfr # AJC-D75S-IT-V-0-191182
Zoro # G608649110
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Battery Clerk
- MFR # AJC-D75S-IT-V-0-191182
- Zoro # G608649110
- UPC # 688624295363
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Features: ajc replacement compatible with duracell durhr12-325c-fr-a sealed lead acid battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by duracell
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for Jasco RB670 - 4 Pack (ML7-6MP44160392)
- MIGHTY MAX BATTERY 12V 8AH SLA BATTERY FOR VERIZON FIOS UPGRADED BATTERY (ML8-1213332)
- SANOXY 1m/ 3ft USB C Cable Type C Fast Charger For OEM Samsung Galaxy S8 S9 S10 Plus Note 8 10 Black (SANOXY-CABLE50)
- ILC Replacement for Dell Cj2k1 Battery (CJ2K1)
- BATTERY CLERK AJC Edwards 6.5 Emergency Light Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-J-0-187176)
- BATTERY CLERK AJC® APC 200 - 1 battery version 12V 8Ah UPS Battery (APC-200)
- BATTERY CLERK AJC Duracell DURA12-8F Sealed Lead Acid Replacement Battery 8Ah, 12V, F1 (AJC-D8S-V-0-191172)
- BATTERY CLERK AJC® Toyo 6FM7 Sealed Lead Acid - AGM - VRLA Battery (TOYO-6FM7)
- BATTERY CLERK AJC® Haze HZS12-7.5 HR, HZS 12-7.5 HR 12V 8Ah UPS Battery (HAZE-HZS12-7.5 HR)
- BATTERY CLERK AJC® CSB GP12120F2, GP 12120 F2 12V 12Ah UPS Battery (GP12120F2-CSB-12V-12Ah-UPS)
- MIGHTY MAX BATTERY 12V 12AH F2 Battery for UberScoot 1000w Electric Scooter - 3 Pack (ML12-12F2MP33891405331)
- Battery Clerk Sealed Lead Acid Batteries