Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC Dual-Lite 12-255 12255 0120255 W LEADS Emergency Light Replacement Battery 5Ah, 6V
Mfr # AJC-C5S-N-0-128795
Zoro # G308626312
Sold in multiples of 2 for $37.18
$37.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Battery Clerk
- MFR # AJC-C5S-N-0-128795
- Zoro # G308626312
- UPC # 683498619383
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Features: ajc replacement compatible with dual-lite 12-255 12255 0120255 w leads emergency light battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by dual-lite
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NETGEAR 5-port Gigabit Ethernet Unmana, GS305300PAS (GS305-300PAS)
- ILC Replacement for Compaq Cr2025-wr (CR2025-WR COMPAQ)
- EVEREADY Super Heavy Duty C Zinc Carbon Batteries 2 pk Carded, 2PK (1235SW-2)
- JASCO GE Universal Remote Control (33709)
- BATTERY CLERK AJC® Leoch LP6-10 Sealed Lead Acid - AGM - VRLA Battery (LEOCH-LP6-10)
- BATTERY CLERK AJC® SigmasTek SP12-22 SP12-22HR 12V 18Ah Sealed Lead Acid Battery (SIGMASTEK-SP12-22 SP12-22HR)
- BATTERY CLERK AJC UPSONIC PCM 140 Sealed Lead Acid Replacement Battery 7Ah, 12V, F1 (AJC-D7S-V-0-191491)
- BATTERY CLERK AJC® APC BX1500G 12V 9Ah UPS Battery (APC-BX1500G)
- BATTERY CLERK AJC® Yuasa NPH5-12 Sealed Lead Acid - AGM - VRLA Battery (YUASA-NPH5-12)
- BATTERY CLERK AJC® Yuasa NP7-12-.250 12V 7Ah Sealed Lead Acid Battery (YUASA-NP7-12-.250)
- MIGHTY MAX BATTERY 12V 7Ah SLA Replacement Battery for Leoch DJW12-7.0 (MAX3943273)
- Battery Clerk Sealed Lead Acid Batteries