Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® CyberPower RB1280X2B 12V 9Ah UPS Battery
Mfr # CYBERPOWER-RB1280X2B
Zoro # G704893622
$59.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Battery Clerk
- MFR # CYBERPOWER-RB1280X2B
- Zoro # G704893622
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Features: ajc brand replacement compatible with a cyberpower rb1280x2b ups battery voltage: 12 (12 volts) capacity: 9ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by cyberpower.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Fast Wireless Charging Pad (141 0476 DW2)
- SILVERSTONE EXB02 - storage mobile rack (CA-EXB02)
- C2G 10Ft Db9 M/F Serial Rs232 Extension Cable - Black (52031)
- BANSHEE Ear Loop Earpiece, Black (CH-EM2N)
- BATTERY CLERK AJC® Lithonia ELB0607 Sealed Lead Acid - AGM - VRLA Battery (ELB0607-Lithonia-6V-7Ah-SLA)
- BATTERY CLERK AJC® Mart Cart XTi 24 12V 35Ah Scooter Battery (MART CART-XTI 24)
- BATTERY CLERK AJC® Kung Long WP18-12 Sealed Lead Acid - AGM - VRLA Battery (WP18-12-Kung-Long-12V-18Ah-SLA)
- BATTERY CLERK AJC® Conext CNB750 (12 V, 8 Ah) 12V 8Ah UPS Battery (CONEXT-CNB750 (12 V)
- BATTERY CLERK AJC® Sola UPS 305 (425VA) 12V 7Ah UPS Battery (SOLA-UPS 305 (425VA))
- BATTERY CLERK AJC Jump N Carry JNC105 Jump Starter Replacement Battery 22Ah, 12V, NB (AJC-D22S-R-1-144285)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for Ultra Tech IM1270 - 8 Pack (ML9-12MP814912371531)
- Battery Clerk Sealed Lead Acid Batteries