Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC CSB GP645F2 6V 4.5Ah Sealed Lead Acid Battery
Mfr # AJC-C4.5S-S-1-155126
Zoro # G704909842
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Battery Clerk
- MFR # AJC-C4.5S-S-1-155126
- Zoro # G704909842
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
features: ajc brand replacement compatible with a csb gp645f2 sealed lead acid battery voltage: 6 (6 volts) capacity: 4.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 2.8 inches width: 1.91 inches height: 4 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by csb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIIG Siigs Thunderbolt 3 Active Cable Provides You Tbt3 The Highest Speed (CB-TB0011-S1)
- GETAC K120 - Rotating Hand Strap W/ Kickstand (GMHRXG)
- HONEYWELL Desktop Cradle, 10" L x 8" W x 10" D (M01-0306-000)
- ILC Replacement for Royal OAK Optical Comparator replacement light bulb lamp (OPTICAL COMPARATOR ROYAL OAK)
- BATTERY CLERK AJC Duracell SLAA12-2.2F Sealed Lead Acid Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-J-8-182470)
- BATTERY CLERK AJC® Weed Eater Clipstick 2 6V 7Ah Lawn and Garden Battery (WEED EATER-CLIPSTICK 2)
- BATTERY CLERK AJC® B&B HR1234W 12V 7Ah Sealed Lead Acid Battery (B&B-HR1234W)
- BATTERY CLERK AJC Jump N Carry JNC105 Jump Starter Replacement Battery 22Ah, 12V, NB (AJC-D22S-R-1-144285)
- BATTERY CLERK AJC® APC Smart-UPS 24V Rack Mount XL 2U (SU24RMXLBP2U) 12V 7Ah UPS Battery (Smart-24V Rack Mount XL 2U-SU24RMXLBP2U)
- BATTERY CLERK AJC® Kung Long WP3-12 Sealed Lead Acid - AGM - VRLA Battery (KUNG LONG-WP3-12)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH Sealed AGM Battery (ML35-1231411)
- Battery Clerk Sealed Lead Acid Batteries