Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC Bright Way Group BW 12220 NB Sealed Lead Acid Replacement Battery 35Ah, 12V, NB
Mfr # AJC-D35S-J-0-181425
Zoro # G508647315
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Battery Clerk
- MFR # AJC-D35S-J-0-181425
- Zoro # G508647315
- UPC # 740737419125
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Features: ajc replacement compatible with bright way group bw 12220 nb sealed lead acid battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by bright way group
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Power Plug Adapter, Us To Europe, The (MC167A)
- ALLSOP Hi-Lo Adjustable Monitor Stand, Black (AL392461)
- BATTERY CLERK AJC Emergi-Lite 002012 Emergency Light Replacement Battery 7Ah, 6V, F1 (AJC-C7S-V-2-186966)
- AIDATA CORP CO LTD Aidata USA UM003B Mouse Platform - Black (UM003B)
- BATTERY CLERK AJC® Sigmas SP12-5.5HR 12V 5Ah UPS Battery (SP12-5.5HR-Sigmas-12V-5Ah-UPS)
- BATTERY CLERK AJC® CyberPower RB1270 12V 7Ah UPS Battery (CYBERPOWER-RB1270)
- BATTERY CLERK AJC® CSB GPL-1272-F2 12V 7Ah Sealed Lead Acid Battery (CSB-GPL-1272-F2)
- BATTERY CLERK AJC® Battery Center BC-1270 12V 7Ah Sealed Lead Acid Battery (BATTERY CENTER-BC-1270)
- BATTERY CLERK AJC® CSB GP1245 F2 12V 5Ah Sealed Lead Acid Battery (GP1245-F2-CSB-12V-5Ah-SLA)
- BATTERY CLERK AJC Lithonia ELB0612A Emergency Light Replacement Battery 12Ah, 6V, F1 (AJC-C12S-I-0-187859)
- MIGHTY MAX BATTERY 12V 7Ah SLA Replacement Battery for EnerSys NP7-12 (MAX3943271)
- Battery Clerk Sealed Lead Acid Batteries