Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® Belkin BU3DC000-12V 12V 7Ah UPS Battery
Mfr # BU3DC000-12V-Belkin-12V-7Ah-UPS
Zoro # G304894616
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Battery Clerk
- MFR # BU3DC000-12V-Belkin-12V-7Ah-UPS
- Zoro # G304894616
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Features: ajc brand replacement compatible with a belkin bu3dc000-12v ups battery voltage: 12 (12 volts) capacity: 7.5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by belkin.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG Upg 45980 Ub12550 - Group 22Nf Sealed Lead Acid Battery (45980)
- ILC Replacement for Fisher Price Jeep Rubicon N3089 Compatible Battery (JEEP RUBICON N3089 COMPATIBLE BATTERY FISHER PRI)
- ALTRONIX Power Supply, 115VAC@2A/230VAC@1A Input V (WAYPOINT17A4U)
- DANTONA Dantona CUSTOM-107 6V Replacement Lithium Battery 2.9 mAh for Programmable Logic Controller (CUSTOM-107)
- BATTERY CLERK AJC® Exide NetUPS 700 RM 6V 12Ah UPS Battery (EXIDE-NETUPS 700 RM)
- BATTERY CLERK AJC Universal Power Group UB12350 D5722 Sealed Lead Acid Replacement Battery 35Ah, 12V (AJC-D35S-J-0-172922)
- BATTERY CLERK AJC® APC Back-UPS XS 1500 (BX1500) 12V 7Ah UPS Battery (APC-BACK-UPS XS 1500 (BX1500))
- BATTERY CLERK AJC® Energizer ER-HT400 Home Theater 6V 4.5Ah UPS Battery (ENERGIZER-ER-HT400 HOME THEATER)
- BATTERY CLERK AJC® Lithonia Lighting ELB06042 6V 4.5Ah Sealed Lead Acid Battery (LITHONIA-LIGHTING ELB06042)
- BATTERY CLERK AJC® Leoch DJW12-9.0 T2, DJW 12-9.0 T2 12V 9Ah UPS Battery (LEOCH-DJW12-9.0 T2)
- BATTERY CLERK AJC® Cyber Power UP825 12V 8Ah UPS Battery (UP825-Cyber-Power-12V-8Ah-UPS)
- Battery Clerk Sealed Lead Acid Batteries