Shop All Specialty Rechargeable Batteries
Battery Clerk
AJC® BCI International 70000A1 6V 4Ah Medical Battery
Mfr # BCI INTERNATIONAL-70000A1
Zoro # G704908609
product price: $16.25
/ea
Sold in multiples of 2 for $32.50
$32.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Battery Clerk
- MFR # BCI INTERNATIONAL-70000A1
- Zoro # G704908609
- Country of Origin China
- Category Specialty Rechargeable Batteries
Description
Ajc bci international 70000a1 6v 4ah medical battery features: ajc brand replacement compatible with a bci international 70000a1 medical battery voltage: 6 (6 volts) capacity: 4ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 2.8 inches width: 1.91 inches height: 4 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by bci international.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Energizer Max AAA Alkaline Battery, 1.5V DC, 4 Pack (E92BP-4)
- ILC Replacement for John Deere X390 Tractor 54-in Deck 340cca Battery (X390 TRACTOR 54-IN DECK 340CCA BATTERY JOHN DEERE)
- 3M Gel Antimicrobial Wrist Rest, Black (WR309LE)
- SANOXY USB 3.0 8-in-1 Compact Flash Multi Card Reader CF Adapter Micro SD MS XD 5Gbps (SANOXY-HUB7)
- BATTERY CLERK AJC® ELS EDS1270 12V 7 Amp Hours Emergency Light Battery (ELS-EDS1270S-12V-7.5Ah-ELB)
- BATTERY CLERK AJC® Lithonia ELB06042 6V 4.5Ah Alarm Battery (ELB06042-Lithonia-6V-4.5Ah-A)
- BATTERY CLERK AJC Drive Medical Daytona 4 GT S45001GT S45002GT Wheelchair Battery, 22ah, 12V (AJC-D22S-I-0-137060)
- BATTERY CLERK AJC® DSC Ultratech UT1240 12V 5Ah Alarm Battery (Ultratech-UT1240-DSC-12V-5Ah-A)
- BATTERY CLERK AJC Levo LCM 50 AMP 26AH Wheelchair Replacement Battery 26Ah, 12V, NB (AJC-D26S-J-0-196926)
- BATTERY CLERK AJC® Potter Electric BT40 12V 4.5Ah Alarm Battery (POTTER ELECTRIC-BT40)
- ILC Replacement for Moultrie Game SPY M-80xt Trail Camera Outdoor Sports Battery (GAME SPY M-80XT TRAIL CAMERA OUTDOOR SPORTS BATTE)
- Battery Clerk Specialty Rechargeable Batteries