Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC BB BP4-12 Sealed Lead Acid Replacement Battery 4.5Ah, 12V, F1
Mfr # AJC-D4.5S-V-0-191066
Zoro # G508648206
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Battery Clerk
- MFR # AJC-D4.5S-V-0-191066
- Zoro # G508648206
- UPC # 688624283964
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Features: ajc replacement compatible with bb bp4-12 sealed lead acid battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by bb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDCLEAN Replacement Coil Jet Battery Charger (CJ-9693)
- EXELL BATTERY Exell Replaces DL123A, EL123AP, SF123A (EB-CR123A)
- BATTERY CLERK AJC APC BackUPS ES 550 BE550G UPS Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-F-0-193082)
- MAKITA 2PK 18V 30Ah Battery (BL1830B-2)
- BATTERY CLERK AJC Power Rite PRB1212 Sealed Lead Acid Replacement Battery 12Ah, 12V, F2 (AJC-D12S-J-1-139725)
- BATTERY CLERK AJC Bright Way Group BW 12220 NB Sealed Lead Acid Replacement Battery 35Ah, 12V, NB (AJC-D35S-J-0-181425)
- BATTERY CLERK AJC® MK ES5-12 12V 4.5Ah Sealed Lead Acid Battery (ES5-12-MK-12V-4.5Ah-SLA)
- BATTERY CLERK AJC® CSB HRL1234W, HRL 1234W 12V 9Ah UPS Battery (CSB-HRL1234W)
- BATTERY CLERK AJC® Eagle Picher CF-6V4.5 Sealed Lead Acid - AGM - VRLA Battery (EAGLEPICHER-CF-6V4.5)
- BATTERY CLERK AJC® 12V 10Ah Sealed Lead Acid - AGM - VRLA Battery (AJC-D10S)
- BATTERY CLERK AJC® B&B BP4-6 T1 6V 4.5Ah Sealed Lead Acid Battery (AJC-C4.5S-S-1-155123)
- Battery Clerk Sealed Lead Acid Batteries