Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® B&B BP12-12 T2 12V 12Ah Sealed Lead Acid Battery
Mfr # AJC-D12S-S-1-155882
Zoro # G004907982
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Battery Clerk
- MFR # AJC-D12S-S-1-155882
- Zoro # G004907982
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
features: ajc brand replacement compatible with a b&b bp12-12 t2 sealed lead acid battery voltage: 12 (12 volts) capacity: 12ah terminals: f2 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 3.91 inches height: 3.8 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by b&b.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAR SOLAR SOLPL2320 6-12V 20-10-2A Solar Pro-Logix Battery Charger (SOLPL2320)
- SANOXY HDMI Active Splitter 1 x 2 Amplifier Supports 4K, 2K 3D 1080p (HDMI-PGTL-SPLT)
- ASUS ExpertBook B1, Intel N100, 4GB RAM, 128GB SSD, 15.6 in. Tru2Life/NanoEdge, Intel UHD Graphics (B1502CGA-XS14)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Solder Connector - 15 Pin, Female (DSC-1215)
- BATTERY CLERK AJC Bright Way Group BW 12350 NB Sealed Lead Acid Replacement Battery 35Ah, 12V, NB (AJC-D35S-J-0-181427)
- BATTERY CLERK AJC® APC Personal Power Cell 12V 7Ah UPS Battery (Personal-Power-Cell-APC-12V-7Ah-UPS)
- BATTERY CLERK AJC® Yuasa NPX-35 12V 9Ah Sealed Lead Acid Battery (YUASA-NPX-35)
- BATTERY CLERK AJC® B&B HR1234W 12V 7Ah Sealed Lead Acid Battery (B&B-HR1234W)
- BATTERY CLERK AJC® Sigmas SP6-12HR SP 6-12HR 6V 12Ah Sealed Lead Acid Battery (SIGMASTEK-SP6-12HR SP 6-12HR)
- BATTERY CLERK AJC SigmasTek SP12-7.5HR Sealed Lead Acid Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-V-0-191583)
- MIGHTY MAX BATTERY 12V 150AH SLA Replacement Battery for Inverters (MAX3941584)
- Battery Clerk Sealed Lead Acid Batteries