Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® APC SMT1000RMI2U 12V 7Ah UPS Battery
Mfr # APC-SMT1000RMI2U
Zoro # G704890096
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Battery Clerk
- MFR # APC-SMT1000RMI2U
- Zoro # G704890096
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc apc smt1000rmi2u 12v 7ah ups battery features: ajc brand replacement compatible with a apc smt1000rmi2u ups battery voltage: 12 (12 volts) capacity: 7ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by apc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC AAA Alkaline Battery, 36 PK (82436PPK)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Power Sonic 1201803402 (ML18-12F22)
- TRIPP LITE VGA Analog Trunk Cable, TypeA, PVC, 35Ft (EZA-035)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Simplex 4010 Fire Alarm (ML18-1221141332)
- BATTERY CLERK AJC® CSB GP12120F2, GP 12120 F2 12V 12Ah UPS Battery (GP12120F2-CSB-12V-12Ah-UPS)
- BATTERY CLERK AJC Bright Way Group BW 12220 NB Sealed Lead Acid Replacement Battery 35Ah, 12V, NB (AJC-D35S-J-0-181425)
- BATTERY CLERK AJC® APC Back-UPS CS 350, BK350, BK350i, BK350Ei 12V 8Ah UPS Battery (APC-BACK-UPS CS 350)
- BATTERY CLERK AJC® Weed Eater Clipstick 2 6V 7Ah Lawn and Garden Battery (WEED EATER-CLIPSTICK 2)
- BATTERY CLERK AJC® Leoch DJW12-9.0 T2, DJW 12-9.0 T2 12V 9Ah UPS Battery (LEOCH-DJW12-9.0 T2)
- BATTERY CLERK AJC Omnimed 741315 Power Lifter 2 Medical Replacement Battery 7Ah, 12V, F1 (AJC-D7S-J-0-189670)
- ILC Replacement for Kubota L3430 Tractor 35.1 HP 585cca Battery (L3430 TRACTOR 35.1 HP 585CCA BATTERY KUBOTA)
- Battery Clerk Sealed Lead Acid Batteries