Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC APC BX1500M UPS Replacement Battery 35Ah, 12V, NB
Mfr # AJC-D35S-I-0-181054
Zoro # G708647023
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Battery Clerk
- MFR # AJC-D35S-I-0-181054
- Zoro # G708647023
- UPC # 740737415943
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Features: ajc replacement compatible with apc bx1500m ups battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by apc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC BATTERIES, PRO, ULTRA, D (RAYALD12PPJ)
- NITECORE NL2150HPR 5000mAh USB-C Rechargeable >15A 21700 Battery (NL2150HPR)
- ZORO SELECT Evidence Tape, Tampr Resist, 1-5/16Inx42ft (3YYP9)
- TRIPP LITE Cat6 Gigabit Molded Patch Cable RJ45 M/M 550MHz 24 AWG Blue 2ft (N200-002-BL)
- BATTERY CLERK AJC® Ritar RT6120-F2 6V 12Ah Sealed Lead Acid Battery (RITAR-RT6120-F2)
- BATTERY CLERK AJC® Atlite 241001 6V 4.5Ah Sealed Lead Acid Battery (AJC-C4.5S-C-0-155147)
- BATTERY CLERK AJC® B&B BP4.5-6 T1 6V 4.5Ah Sealed Lead Acid Battery (B&B-BP4.5-6 T1)
- BATTERY CLERK AJC Pulmonetic Systems LTV 9 Hour External Medical Replacement Battery 35Ah, 12V, NB (AJC-D35S-J-0-190041)
- BATTERY CLERK AJC® 6V 4.Ah Sealed Lead Acid - AGM - VRLA Battery (AJC BATTERY-6 VOLT 4AH)
- BATTERY CLERK AJC Emergi-Lite 002012 Emergency Light Replacement Battery 7Ah, 6V, F1 (AJC-C7S-V-2-186966)
- MIGHTY MAX BATTERY 12 V 7.2AH Replaces Best LI660VA With Solar Panel (MAX3466564)
- Battery Clerk Sealed Lead Acid Batteries