Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® APC BackUPS XS1500 (BX1500) 12V 7Ah UPS Battery
Mfr # APC-BACKUPS XS1500 (BX1500)
Zoro # G204890992
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Battery Clerk
- MFR # APC-BACKUPS XS1500 (BX1500)
- Zoro # G204890992
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc apc backups xs1500 (bx1500) 12v 7ah ups battery features: ajc brand replacement compatible with a apc backups xs1500 (bx1500) ups battery voltage: 12 (12 volts) capacity: 7ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by apc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6 Volt 6v 4.5ah Rechargeable Deer Game Feeder Battery - 10 Pack (ML4-6MP1082542)
- BATTERY CLERK AJC® MK ES3-12, ES 3-12 12V 3.2Ah UPS Battery (ES3-12-MK-12V-3.2Ah-UPS)
- ILC Replacement for Acer Dr35s (DR35S ACER)
- ILC Replacement for Bazooka Bluetooth Original Party BAR Soundbar AND LED System (BLUETOOTH ORIGINAL PARTY BAR SOUNDBAR AND LED SYS)
- BATTERY CLERK AJC® Xtreme Power Conversion XVRT-1500 12V 9Ah UPS Battery (XTREME POWER-XVRT-1500)
- BATTERY CLERK AJC SigmasTek SP12-7.5HR Sealed Lead Acid Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-V-0-191583)
- BATTERY CLERK AJC® Power-Sonic PS-6100-F1 Sealed Lead Acid - AGM - VRLA Battery (POWER-SONIC-PS-6100-F1)
- BATTERY CLERK AJC Leoch DJW6-5.0LH Sealed Lead Acid Replacement Battery 5Ah, 6V, F1 (AJC-C5S-V-0-191149)
- BATTERY CLERK AJC Sure-Lites Sure-Lites Emergency Light Replacement Battery 7Ah, 12V, F1 (AJC-D7S-V-0-188616)
- BATTERY CLERK AJC® PowerSonic PS-640F1 6V 5Ah Sealed Lead Acid Battery (POWER-SONIC-PS-640F1)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH GEL Battery for Yamaha 700 VT700 Venture 700 98-04 (YTX24HL-BSGEL58)
- Battery Clerk Sealed Lead Acid Batteries