Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® APC Back-UPS XS 1500 (BX1500) 12V 7Ah UPS Battery
Mfr # APC-BACK-UPS XS 1500 (BX1500)
Zoro # G104891112
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Battery Clerk
- MFR # APC-BACK-UPS XS 1500 (BX1500)
- Zoro # G104891112
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc apc back-ups xs 1500 (bx1500) 12v 7ah ups battery features: ajc brand replacement compatible with a apc back-ups xs 1500 (bx1500) ups battery voltage: 12 (12 volts) capacity: 7ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by apc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH Battery Repl BP17-12 GP12170 ES17-12 JC-1270 6-DW-17 SLA17-12 (ML18-1221143)
- ILC Replacement for HYT Bl2010 Battery (BL2010)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG12 386 LR43 (EB-L1142)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 3.78" H (40760)
- BATTERY CLERK AJC APC BX1500M UPS Replacement Battery 35Ah, 12V, NB (AJC-D35S-I-0-181054)
- BATTERY CLERK AJC Lithonia ELB0612A Emergency Light Replacement Battery 12Ah, 6V, F1 (AJC-C12S-I-0-187859)
- BATTERY CLERK AJC® Power-Sonic PS-12180 NB, PS12180 12V 18Ah Emergency Light UPS Battery (POWER-SONIC-PS-12180 NB)
- BATTERY CLERK AJC® CyberPower RB1270 12V 7Ah UPS Battery (CYBERPOWER-RB1270)
- BATTERY CLERK AJC Jump N Carry JNC105 Jump Starter Replacement Battery 22Ah, 12V, NB (AJC-D22S-R-1-144285)
- BATTERY CLERK AJC® Interstate 12V 9Ah 12V 9Ah Sealed Lead Acid Battery (AJC-D9S-C-0-161144)
- MIGHTY MAX BATTERY ML50-12 -12V 50AH Battery for Vita Mobility Werks V8 (ML50-121012)
- Battery Clerk Sealed Lead Acid Batteries