Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® APC Back-UPS XS 1000 (BX1000) 12V 7Ah UPS Battery
Mfr # APC-BACK-UPS XS 1000 (BX1000)
Zoro # G404890860
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Battery Clerk
- MFR # APC-BACK-UPS XS 1000 (BX1000)
- Zoro # G404890860
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc apc back-ups xs 1000 (bx1000) 12v 7ah ups battery features: ajc brand replacement compatible with a apc back-ups xs 1000 (bx1000) ups battery voltage: 12 (12 volts) capacity: 7ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by apc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 1400G Scanner Usb Cbl Stand (1400G2D-2USB-1)
- INLAND PROHT Inland ProHT 05413 Full Motion TV Wall Mount for Curved & Flat Panel (5413)
- MIGHTY MAX BATTERY 12V 10AH Replaces GS Portalac TPH12100 With 12V Solar Panel (MAX3465985)
- KIDDE Dualsensor Direct (21007915-N)
- BATTERY CLERK AJC SigmasTek SP12-7.5HR Sealed Lead Acid Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-V-0-191583)
- BATTERY CLERK AJC® Kung Long WP5-12 12V 5Ah UPS Battery (WP5-12-F2-Kung-Long-12V-5Ah-UPS)
- BATTERY CLERK AJC® Weed Eater Clipstick 2 6V 7Ah Lawn and Garden Battery (WEED EATER-CLIPSTICK 2)
- BATTERY CLERK AJC® Sigmas SP12-9HR, SP 12-9HR 12V 9Ah Emergency Light UPS Battery (SP12-9HR-Sigmas-12V-9Ah-UPS)
- BATTERY CLERK AJC® Power Patrol SLA1175 Sealed Lead Acid - AGM - VRLA Battery (AJC-D75S-J-1-140576)
- BATTERY CLERK AJC® OD 6-DW-7 12V 7Ah Sealed Lead Acid Battery (6-DW-7-OD-12V-7Ah-SLA)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery For Pride Mobility Jazzy Select Elite Power Chair (ML35-124237123)
- Battery Clerk Sealed Lead Acid Batteries