Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® APC Back-UPS CS 350, BK350, BK350i, BK350Ei 12V 8Ah UPS Battery
Mfr # APC-BACK-UPS CS 350
Zoro # G904890490
product price: $60.29
/ea
$60.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Battery Clerk
- MFR # APC-BACK-UPS CS 350
- Zoro # G904890490
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Ajc apc back-ups cs 350, bk350, bk350i, bk350ei 12v 8ah ups battery features: ajc brand replacement compatible with a apc back-ups cs 350 ups battery voltage: 12 (12 volts) capacity: 8ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 6 inches width: 2.61 inches height: 3.7 inches important:youmust re-use:your existing cabling and hardware. These arereplacement batteriesonly. note:it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders. disclaimer:our products are not affiliated with or authorized by apc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED PLASTICS Diversified Plastics EZ180240M E-Z Access Panel With Lock - 18" x 24" (EZ180240M)
- ILC Replacement for Tadiran Tl-2200/s (TL-2200/S TADIRAN)
- MIGHTY MAX BATTERY 12V 55Ah SLA Battery Replacement for Power Sonic PS-12550 (MAX3903005)
- OMNICEL ER34615 3.6V 19Ah Sz D Lithium Battery w/ Wire Leads RFID Beacons AMR (ER34615/W)
- BATTERY CLERK AJC® Power Patrol SLA1189 Sealed Lead Acid - AGM - VRLA Battery (POWER PATROL-SLA1189)
- BATTERY CLERK AJC® Leoch DJW6-7.0 Sealed Lead Acid - AGM - VRLA Battery (DJW6-7.0-Leoch-6V-7Ah-SLA)
- BATTERY CLERK AJC® Kung Long WP5-12 12V 5Ah UPS Battery (WP5-12-F2-Kung-Long-12V-5Ah-UPS)
- BATTERY CLERK AJC® OD 6-DW-7 12V 7Ah Sealed Lead Acid Battery (6-DW-7-OD-12V-7Ah-SLA)
- BATTERY CLERK AJC® Sola S4K2U1000C 12V 5Ah UPS Battery (SOLA-S4K2U1000C)
- BATTERY CLERK AJC® Leoch DJW6-4L Sealed Lead Acid - AGM - VRLA Battery (AJC-C4.5S-J-1-137572)
- MIGHTY MAX BATTERY YTX20L-BS Battery Replacement for Yamaha BTY-YTX20-LB-50 (YTX20L-BS379)
- Battery Clerk Sealed Lead Acid Batteries